Shop All Condiment Dispensers
Allpoints
Bottle (Fifo, 24 Oz) (Pk/6) Pk
Mfr # 2802115
Zoro # G402238053
product price: $97.19
/pk 6, $16.20/ea
Free Shipping & Returns
$97.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Capacity 24 fl oz
- Material Plastic
- Includes (6) Dispenser Caps with NSF Certified Valve and (6) Plungers
- Color Clear
- Height 1 in
Product Information
- Brand Allpoints
- MFR # 2802115
- Zoro # G402238053
- Country of Origin Canada
- Category Condiment Dispensers
Dimensions
Height | 1 in |
Width | 1 in |
Depth | 1 in |
Details
Item | Bottle |
Capacity | 24 fl oz |
Material | Plastic |
Includes | (6) Dispenser Caps with NSF Certified Valve and (6) Plungers |
Color | Clear |
Description
Portion Pal® 24 Oz Bottles Pack Of 6;Brand: Fifo;Capacity: 24 Fl Oz, 710 Ml;Color: Clear Each Bottle;Note: Fits On 12 Oz To 32 Oz(355-946Ml)Fifo Bottles;Includes: 6 Dispenser Caps With Nsf Certified Valve And;6 Plungers;Material(S): Plastic Each Bottle;Outside Diameter: 3-1/8" Each Bottle, 79 Mm Each Bottle;Product Line: Portion Pal;Sold In Quantity: Box Of 6 9-1/2" X 7-1/2" X 10" (241 X 191 X 254 Mm) Box Dimensions;Type: Portion Control;Weight: 2.06 Lb
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IGNITE USA 52OZ BLK Desk Mug (1953391)
- CORAL BAY Coral Bay Toasted Flake Coconut 10lbs (CB100)
- RANDELL Hinge (HD HIN0001)
- MANITOWOC Water Inlet Valve Kit120V For - Part# 7965 (7965)
- ALLPOINTS Squeeze Bottle Fifo 20 Oz (185670)
- ALLPOINTS Squeeze Bottle Hd 16Oz (185645)
- ALLPOINTS Cap, Dispense , Fifo, Nsf, Blue (2801966)
- ALLPOINTS BOTTLE, SQ 16OZ FIFO VSCS LT-BL VL/WH LBL CAP, 12PK (8017941)
- ALLPOINTS Bottle , Portion Pal, 1Nz, 24Oz (2801932)
- ALLPOINTS Squeeze Bottle Holder Triple (178760)
- TABLECRAFT Cocktail Shaker, San Plastic, 27 OZ (PS378)
- Allpoints Condiment Dispensers