Shop All Condiment Dispensers
Allpoints
Bottle, Fifo , 12 Oz, Nsf, Thk Cap
Mfr # 2801803
Zoro # G802246702
original price:
$3.51
4% off
new price: $3.35
/ea
Sold in multiples of 3 for $10.05
$10.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 12 fl oz
- Includes Clear Label Cap
- Material Plastic
- Color Clear
- Height 2.50 in
Product Information
- Brand Allpoints
- MFR # 2801803
- Zoro # G802246702
- Country of Origin Canada
- Category Condiment Dispensers
Dimensions
Height | 2.50 in |
Width | 2 in |
Depth | 6.75 in |
Details
Item | Bottle |
Capacity | 12 fl oz |
Includes | Clear Label Cap |
Material | Plastic |
Color | Clear |
Standards | NSF Certified |
Features | Blue Valve |
Description
Color: Clear | Blue Valve ;Material: Plastic ;Capacity: 12 Fl Oz | 355 Ml ;Includes: Clear Label Cap ;Nsf Certified: Y
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M & Q PANSAVERS Electric Roaster Liners, PK36 (42120)
- TURBOCHEF Baking Stone, Glazed Starbucks (NGC-3038)
- NEMCO 8-Section Blade Assembly-Wedge (428-8)
- SIR KENSINGTONS Sir Kensington's Classic Ketchup Packets 18g, PK600 (67308983)
- ALLPOINTS BOTTLE, SQ 16OZ FIFO VSCS LT-BL VL/WH LBL CAP, 12PK (8017941)
- ALLPOINTS Fifo Bottle 20Oz W/Thin (185674)
- ALLPOINTS Fifo Bottle 20Oz (185672)
- ALLPOINTS Bottle, Fifo , 32 Oz, Nsf, Std Cap (2801817)
- ALLPOINTS Cap, Dispense , Fifo, Nsf, Blue (2801966)
- ALLPOINTS Carafe, Replacement 12 Cup (8018218)
- AMERICAN METALCRAFT 1 1 /2 oz Round Stainless Steel Sauce Cup (MB3)
- Allpoints Condiment Dispensers