Shop All Food Service Appliance Parts
Allpoints
Basket, Fryer 12-1/8" X 6-5/16", Vinyl
Mfr # 264654
Zoro # G402245129
original price:
$45.99
5% off
new price: $43.49
/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Front Hook Twin Basket
- For Use With Fits Dean Fryer Models 11E, 11G, 14E, 1414E, 1414G, 1414GMS, 1414GTS, 1824G, 2424E, 2424G; Fits Frymaster Fryer
- Features Archer Wire
- Length 22.50 in
- Height 6-3/8 in
Product Information
- Brand Allpoints
- MFR # 264654
- Zoro # G402245129
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 22.50 in |
Height | 6-3/8 in |
Width | 12.75 in |
Details
Item | Basket |
Type | Front Hook Twin Basket |
For Use With | Fits Dean Fryer Models 11E, 11G, 14E, 1414E, 1414G, 1414GMS, 1414GTS, 1824G, 2424E, 2424G; Fits Frymaster Fryer |
Features | Archer Wire |
Handle Color | Teal |
Standards | NSF Certified |
Handle Type | Vinyl-Coated |
Description
- 12-1/8" L X 6-5/16" W X 5-5/16" H ;- Archer Wire,Nsf Approved;- Front Hook, Twin Basket ;- Teal Vinyl-Coated Handle ;- Fits Dean Fryer Models 11E, 11G, 14E, 1414E, 1414G,;1414Gms, 1414Gts, 1824G, 2424E, 2424G ;- Fits Frymaster Fryer Models 12Ef, 17Ef, 22Ef, Gf40, H14,;H14-2, H17, H17-2, H22, H50, Mj40, Mj41, Mj41E, Mj45,;Mj45E, Mjh50, Mjh50-2 ;Dean Nos. 2607, 803-0279
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRILL Wonder Glaze 40lbs (10203348)
- REYNOLDS 75SQFT Wax Paper (330)
- ANTHONY INTERNATIONAL Rod, Torque (Hex End) For Anthony - Part# 2117520005 (2117520005)
- JACKSON Rocker Switch 7/8 X 1-1/2 Dpst (05930-011-49-55)
- ALLPOINTS Burner (Nat/Lp) 4 Ci (241003)
- ALLPOINTS Sleeve, High Temp , 6Ft, Fiberglas (2531403)
- ALLPOINTS Allpoints 42-1191 On/Off Lighted Rocker Switch - 20A/250V (421191)
- ALLPOINTS Wire, Hi-Temp , 10 Ga, White, 50' (2531352)
- ALLPOINTS Hood Filter, Type6, S/S, 16X25 W/Spk Arst, Btm Brk (8014153)
- ALLPOINTS Strips, Peracetic Acid , High, 100 (1421536)
- PERLICK Compressor (1026309)
- Allpoints Food Service Appliance Parts