Shop All Drain Strainers
Allpoints
Basket, Drain , Movable Post
Mfr # 1021062
Zoro # G603524900
original price:
$2.35
15% off
new price: $1.99
/ea
Sold in multiples of 4 for $7.96
$7.96
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Movable Post
- Length (In.) 3.50 in
- Height (In.) 1.50 in
Product Information
- Brand Allpoints
- MFR # 1021062
- Zoro # G603524900
- Country of Origin China
- Category Drain Strainers
Dimensions
Length (In.) | 3.50 in |
Height (In.) | 1.50 in |
Details
Type | Movable Post |
Item | Drain Basket |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Tubing, Black, Overall 250 ft L (NB-4-040)
- PARKER 3/4" Compression Brass Nut (12NU12-B)
- KIBI Pop Up Drain Stopper for Bathroom without Overflow (KPW101BN)
- JONES STEPHENS CP Tank Lever F/ Toto Rep #Thu068 (T01028)
- ALLPOINTS Drain Strainer 4" Tapered (561393)
- ALLPOINTS Strainer, Drain, Dome (1021226)
- ALLPOINTS Strainer, Drain , 7-3/4"X4"D, Ss (1021154)
- ALLPOINTS Basket, Drain , Spin & Seal (1021113)
- ALLPOINTS Strainer Lock 3-1/2" (262743)
- ALLPOINTS Top Grate Cover 1/2 (111526)
- PLUMB PAK Strainer W/Ss Basket (K5435VB)
- Allpoints Drain Strainers