Shop All Food Service Appliance Parts
Allpoints
.5 370Vac Capacitor For P48481 Motor
Mfr # 8009606
Zoro # G102315061
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 370 VAC
- For Use With P48481 Motor
- Length 3 in
- Height 1.50 in
- Width 2 in
Product Information
- Brand Allpoints
- MFR # 8009606
- Zoro # G102315061
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 3 in |
Height | 1.50 in |
Width | 2 in |
Details
Item | Capacitor |
Voltage | 370 VAC |
For Use With | P48481 Motor |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCCALL Shelf Supportzinc For - Part# Mcc604 (MCC604)
- ZORO SELECT Disposable Knife, Black, Heavy, PK1000 (BWKKNIFEHWPPBLA)
- FOOD WARMING EQUIPMENT Infinite Heat Switch (T-STAT-INF1)
- FRYMASTER Pilot Burner - Lp (810-0427)
- ALLPOINTS Motor, 115V, .75/.21 HP, 1725/1140 RPM, For Garland, 1686711 (68-1063-GAR)
- ALLPOINTS Allpoints 8011849 Air Filter For Turbochef (8011849)
- ALLPOINTS 14/16 S.S. Terminals (8010131)
- ALLPOINTS Pizza Screen 16" (185528)
- ALLPOINTS Splash Guard Hand Sink (265171)
- ALLPOINTS Guard, Evap Fan (2541032)
- T&S BRASS 1.0 Gpm Aerator, 55/64-27Un Female Threads (B-0199-01-F10)
- Allpoints Food Service Appliance Parts