Shop All Handles, Frames and Braces
Allpoints
36 in Handle, Gray
Mfr # 1591205
Zoro # G902212942
product price: $6.69
/ea
Sold in multiples of 2 for $13.38
$13.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1.50 in
- Material Aluminum
- Height 1.50 in
- Length 36 in
- Color Gray
Product Information
- Brand Allpoints
- MFR # 1591205
- Zoro # G902212942
- Country of Origin United States
- Category Handles, Frames and Braces
Dimensions
Width | 1.50 in |
Height | 1.50 in |
Length | 36 in |
Details
Item | Handle |
Material | Aluminum |
Color | Gray |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL Round Blue, Plastic (240462BL)
- IOSSO Iosso Products 10905 Mold and Mildew Stain Remover - 65 oz. (10905)
- R & R TEXTILE Microfiber Cloth, Hvy Wght, 12"x12", PK48 (Z73104)
- ACCUFIT 23 gal Trash Bags, 28 in x 45 in, Super Heavy-Duty, 1.3 mil, Black, 200 PK (H5645PK R01)
- ALLPOINTS Dust Pan With Handle (183240)
- ALLPOINTS Handle, Extender , Squeegee, 72" (1591062)
- THE BRUSH MAN Dust Mop Handle - Clamp Style, 12PK (HDM-CLAMP)
- REMCO 61-4/5" to 112-1/2" Threaded Telescopic Handle, 1 1/4 in Dia, Yellow, Aluminum/Plastic (29756)
- TOUGH GUY 38" Broom Handle, 1 1/8 in Dia, natural, Wood (6PVY3)
- REMCO 9 in Pad Holder, Yellow, Polypropylene (55106)
- XERO Pure MAX Package with Destroyer Pole - 40 Foot (209-27-158)
- Allpoints Handles, Frames and Braces