Shop All Oven Mitts & Pot Holders
Allpoints
18" Quick Klean Mitt
Mfr # 181616
Zoro # G902212676
product price: $43.95
/ea
$43.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Quicklean
- Max. Temp. 450° F
- Size 1.50 in X 18 in X 8 in
- Standards NSF Certified
- Features Vapor Guard Barrier
Product Information
- Brand Allpoints
- MFR # 181616
- Zoro # G902212676
- Country of Origin Unknown
- Category Oven Mitts & Pot Holders
Dimensions
Size | 1.50 in X 18 in X 8 in |
Details
Item | Mitt |
Style | Quicklean |
Max. Temp. | 450° F |
Standards | NSF Certified |
Features | Vapor Guard Barrier |
Description
Tucker 18" Quicklean Oven Mitt With Vaporguard Barrier On;Both Inside & Outside Of Mitt. Protects Up To 450 ;Degrees F. Nsf Certified And Made In The Usa.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANITOWOC Probe, Water Level (2006549)
- RUBBERMAID Wringer, Mop , Sidewrd Pressure (6127-01)
- SHURFLO LIP SEAL KIT (94-570-04)
- ULTRAFRYER Hose, Fryer Filter , 8'L, 1/2" Npt (12A377)
- ALLPOINTS Mitts-Oven, Black W/Red Strip (Bacon) Pr (8011150)
- ALLPOINTS 18" Nomex Mitt (181601)
- ALLPOINTS GLOVE, 5 FINGER , QUICKLEAN, 24", 2 (1331486)
- CAROLINES TREASURES Schipperke Oven Mitt (SS8231OVMT)
- CAROLINES TREASURES Boxer Oven Mitt (SS8650OVMT)
- CAROLINES TREASURES Bird - Toucan Pair of Pot Holders, 7.5 x 3 x 7.5 in. (7144PTHD)
- CAROLINES TREASURES French Bulldog Pair of Pot Holders, 7.5 x 3 x 7.5 in. (SS8992PTHD)
- Allpoints Oven Mitts & Pot Holders