Shop All Food Service Appliance Parts
Allpoints
100' Red Commercial Hose
Mfr # 1591187
Zoro # G302224613
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 100 ft
- Height 6 in
- Width 6 in
- Color Red
- Application Commercial
Product Information
- Brand Allpoints
- MFR # 1591187
- Zoro # G302224613
- Country of Origin United States
- Category Food Service Appliance Parts
Dimensions
Length | 100 ft |
Height | 6 in |
Width | 6 in |
Details
Item | Hose |
Color | Red |
Application | Commercial |
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION D80305 Elbow Gasket (HPD80305)
- HENNY PENNY Motor, Fryer Filter (67583)
- GREEN MOUNTAIN COFFEE Coffee, 1.98 lb Net Wt, Ground, PK96 (6570)
- VULCAN HART Power - Momentary Switch (498899)
- ALLPOINTS Mom On-Off Push Button Switch (421596)
- ALLPOINTS Knob For Southbend, SOU1184689 (22-1497)
- ALLPOINTS Pin Vise (721090)
- ALLPOINTS Pin, Guide Push Down, W/Spring (266314)
- ALLPOINTS Contactor 2P 30/40A 24V (441611)
- ALLPOINTS Ice Scoop - 82 Oz, White For Manitowoc Machines (8010291)
- EVO Cook Surface Cleaning Screens (13-0112-AC)
- Allpoints Food Service Appliance Parts