Shop All Nail Pullers, Wrecking and Pry Bars
Allpax
Scale Bar, 2" to 28" Size, 13-1/2" L
Mfr # AX1472
Zoro # G0030919
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable, 1/16" Scale Increments, 2"-28" Standard Scale Bar
- Material Steel
- Overall Length 13-1/2"
- Overall Width 8.3"
Product Information
- Brand Allpax
- MFR # AX1472
- Zoro # G0030919
- UPC # 690773029881
- Country of Origin United States
- Category Nail Pullers, Wrecking and Pry Bars
Dimensions
Overall Length | 13-1/2" |
Overall Width | 8.3" |
Details
Features | Durable, 1/16" Scale Increments, 2"-28" Standard Scale Bar |
Material | Steel |
Item | Scale Bar,2" to 28" Size,13-1/2" L |
Description
Scale Bar,2 In. to 28 In. Size,13-1/2 In. L
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Dial Snap Gage, 0-1" (3334-1)
- PFERD Soft Grip File Handle - For 12"-14" Files - Wide Shoulder (11148)
- CENTURY DRILL & TOOL 1/2" Diamond Hole Saw (05575)
- KIPP Cam Lever, Plastic Handle, Black, Size: 1, D=M05, A=71, 5, B=22, Comp: Stainless Steel (K0646.1531105)
- ALLPAX Scale Bar, M, 28" to 54" Size, 23-1/2" L (AX1473)
- ALLPAX Scale Bar, 2" to 22" Size, 13-1/2" L (AX1410)
- ALLPAX Scale Bar, L, 54" to 80" Size, 33-5/16" L (AX1474)
- ALLPAX Scale Bar, L, 42"- 62" Size, 33-5/16" L (AX1412)
- ALLPAX Scale Bar, M, 22" to 42" Size, 23-1/2" L (AX1411)
- PINPOINT 0.5 x 0.5 in. Lady Foot Pry Bar (PI2571552)
- K TOOL INTL Handled Pry Bar W/ Steel Cap24 (600Mm) (HPR/24)
- Allpax Nail Pullers, Wrecking and Pry Bars