Shop All Scribers and Probes
Allpax
Packing Hook, Corkscrew, 30in. L.
Mfr # AX1215
Zoro # G8581361
product price: $117.99
/ea
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Corkscrew
- Magnet End No
- Handle Material Steel
- Threaded Points No
- Replaceable Tip No
Product Information
- Brand Allpax
- MFR # AX1215
- Zoro # G8581361
- UPC # 690773028860
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 30" |
Overall Length | 30.3 in |
Details
Item | Packing Hook |
Point Type | Corkscrew |
Magnet End | No |
Handle Material | Steel |
Threaded Points | No |
Replaceable Tip | No |
Tip Material | Tempered Tool Steel |
Handle | Solid |
Product Type | Packing Extractor |
Tool Tip Type | Corkscrew |
Tool Type | Flexible Shaft |
Compatible Packing Space - Minimum | 1 in |
Description
Packing Hook, Overall Length 30.3 in, Compatible Packing Space - Minimum 1 in, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Extractor, Tool Tip Type Corkscrew, Tool Type Flexible Shaft, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1"-8 HSS Left Hand 4 Flute Taper Tap (DWT60901)
- ANDERSON POWER PRODUCTS Sbx Kit, Blue, 2/0,350A (124708-001)
- GEDORE Reversible Ratchet Wrench Head, 1/2" Size (SUKSE9 13)
- DRILL AMERICA 15/16" HSS 3MT Spiral Flute Bridge Reamer (DWRRB15/16)
- ALLPAX Packing Hook, Corkscrew, 15in. L. (AX1212)
- ALLPAX Packing Hook, Corkscrew, 19in. L. (AX1213)
- ALLPAX Packing Hook, Corkscrew, 11in. L. (AX1211)
- ALLPAX Packing Hook, Corkscrew, 7-1/2in. L. (AX1210)
- ALLPAX Packing Hook, Rigid, No. 15, 10-1/8" L (AX1230)
- ALLPAX Packing Hook, Corkscrew, 22in. L. (AX1214)
- ALLPAX Packing Hook, Rigid, No. 13, 9-1/2" L (AX1228)
- Allpax Measuring and Layout Tools