Shop All Scribers and Probes
Allpax
Packing Hook, Corkscrew, 19in. L.
Mfr # AX1213
Zoro # G8581343
product price: $45.85
/ea
$45.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Point Type Corkscrew
- Magnet End No
- Handle Material Steel
- Tip Material Tempered Tool Steel
- Handle Solid
Product Information
- Brand Allpax
- MFR # AX1213
- Zoro # G8581343
- UPC # 690773028846
- Country of Origin United States
- Category Scribers and Probes
Dimensions
Overall Length (In.) | 19" |
Overall Length | 19 in |
Details
Description
Packing Hook, Overall Length 19 in, Compatible Packing Space - Minimum 9/16 in, Compatible Packing Space - Maximum Not Applicable, Product Type Packing Extractor, Tool Tip Type Corkscrew, Tool Type Flexible Shaft, Includes Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID Strip, 1/2"-1" Abrasive (38008)
- MARTIN TOOLS SPROCKET & GEAR WRENCH 5/8 FLARE NUT- CHROME (MT4120)
- WIDIA Straight Flute Hand Tap, Plug, 4 (14830)
- KRAFT TOOL Rub Brick w/Hdl, 20 Grit, 6"x3"x1 (CF283)
- ALLPAX Packing Hook, Corkscrew, 30in. L. (AX1215)
- ALLPAX Packing Hook, Corkscrew, 15in. L. (AX1212)
- ALLPAX Packing Hook, Corkscrew, 11in. L. (AX1211)
- ALLPAX Packing Hook, Corkscrew, 22in. L. (AX1214)
- ALLPAX Packing Hook, Rigid, No. 13, 9-1/2" L (AX1228)
- ALLPAX Packing Hook, Corkscrew, 7-1/2in. L. (AX1210)
- STARRETT Pocket Scriber, Carbide Point, 6 In (70BX)
- Allpax Scribers and Probes