Shop All Hand Held Punches
Allpax
Cutting Head, Hollow Punch10" D x 25" H
Mfr # AX1368
Zoro # G0030471
product price: $18.75
/ea
$18.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Allpax
- MFR # AX1368
- Zoro # G0030471
- UPC # 690773029416
- Country of Origin United States
- Category Hand Held Punches
Details
Item | Cutting Head, Hollow Punch10" D x 25" H |
Description
Cutting Head,Hollow Punch10 In. D x 25 In. H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1 in. D-Handle High Torque Impact Wrench with ONE-KEY (Tool Only) (2868-20)
- KODIAK CUTTING TOOLS 7/16-20 High Speed Steel Thread Forming Roll Tap TIN Coated (5510670)
- ZORO SELECT BSW Repair Kit, 5/8-11, PK6 (83729)
- TECNA Zero Gravity Tool Balancer, 79" Stroke, 44.1-55.1 lb Capacity (9363)
- ALLPAX Cutting Head, Power Punch, 7/16" Tip dia. (AX1873)
- ALLPAX Cutting Head, Hollow Punch, 1/4" D x 1" H (AX1312)
- ALLPAX Arch Punch, 13/16" Tip dia., Black Coated (AX1810)
- ALLPAX Power Punch Centering Pin, 6-3/8"Lx3/16"W (AX1884)
- ALLPAX Arch Punch, 1-3/16" Tip dia., Blk Coated (AX1816)
- ALLPAX Hole Punch, 11/32" Tip dia., 1-5/8" L (AX1431)
- WESTWARD Pin Punch, Barrel, 9/16in. (31MA17)
- Allpax Hand Held Punches