Shop All Wire Stripper & Cutter Parts
Allpax
Center Pin Ferrule
Mfr # AX1613
Zoro # G2280531
original price:
$12.65
14% off
new price: $10.85
/ea
$10.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Impact Rated No
- Material Zinc
- Overall Width 1/2 in
- Overall Length 1/2 in
- For Use With Heavy-Duty Extension-Style Gasket Cutters
Product Information
- Brand Allpax
- MFR # AX1613
- Zoro # G2280531
- UPC # 690773030023
- Country of Origin United States
- Category Wire Stripper & Cutter Parts
Dimensions
Overall Width | 1/2 in |
Overall Length | 1/2 in |
Overall Height | 1/2 in |
Details
Item | Center Pin Ferrule |
Impact Rated | No |
Material | Zinc |
For Use With | Heavy-Duty Extension-Style Gasket Cutters |
Accessory Type | Center Pin Ferrule |
Compatible with Brand | Allpax |
Compatible with Manufacturer Model Number | AX6000 |
Features | Replacement Parts for Allpax Heavy-Duty Extension-Style Gasket Cutters |
Compatible Manufacturer Part Number | AX6000 |
Compatible with Manufacturer Part Number | AX6000 |
Compatible with Manufacturer Model Number [NEW] | AX6000 |
Compatible Manufacturer Model Number | AX6000 |
For Use with Mfr. Model Number | AX6000 |
For Use With Mfr. Model Number | AX6000 |
Description
Center Pin Ferrule, Accessory Type Center Pin Ferrule, Compatible with Brand Allpax, Compatible with Manufacturer Model Number AX6000, Features Replacement Parts for Allpax Heavy-Duty Extension-Style Gasket Cutters, For Use With Heavy-Duty Extension-Style Gasket Cutters, Material Zinc, Overall Height 1/2 in, Overall Length 1/2 in, Overall Width 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Socket 5/16 6 Point 77mm 1/2 Sq. Drive (4300A-5/16)
- ELESA Zinc-plated steel threaded stud, ERX.78 p-1/2-13x3/4-C1 (ERX-p (inch sizes))
- CUSTOM LEATHERCRAFT CLC 1 pocket Leather Hammer Holder 3.9 in. L X 5.8 in. H Tan (439CS)
- BAHCO Bahco Adjustable Wrench, Black, 4" (BAH8069RUS)
- MILWAUKEE TOOL 350 MCM Copper THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B350C)
- PROSKIT Replacement Blade for 900-112 (900-112B)
- GREENLEE Pipe Support Pin (13679)
- MILWAUKEE TOOL 300 MCM Copper THHN /XHHW S Bushing for M12 and M18 Cable Strippers (49-16-B300S)
- DEWALT Bushing 1AWG CU, 1/0 AL (DCE1517)
- MILWAUKEE TOOL 1/0 AWG Aluminum THHN / XHHW Bushing for M12 and M18 Cable Strippers (49-16-B01A)
- JONARD TOOLS Replacement Blade Set For Uc-4569 Pass-Through Crimping Tool, P/2 (UC-4569RB)
- Allpax Hand Tool Parts