Shop All Pegboard Hooks
Alligatorboard
Shelf, 32in.Wx3in.Dx32in.L, Metal, PK2
Mfr # ALGSHELF3X32GALV
Zoro # G8858367
product price: $53.99
/pk 2, $27.00/ea
$53.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 32 in
- Overall Depth 3 in
- Overall Height 5 in
- Color Silver
Product Information
- Brand Alligatorboard
- MFR # ALGSHELF3X32GALV
- Zoro # G8858367
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 32 in |
Overall Depth | 3 in |
Overall Height | 5 in |
Width | 32" |
Hole Size | 1/4 in |
Height | 3" |
Depth | 3" |
Inside Width | 3 in |
Length | 32" |
For Pegboard Hole Size | 1/4 in |
Description
Shelf, Silver, Load Capacity 20 lb, Steel, Mounting Type Hanging, Overall Depth 3 in, Overall Height 5 in, Overall Width 32 in, Zinc-Plated, For Pegboard Hole Shape Round, For Pegboard Hole Size 1/4 in, For Pegboard Hole Spacing 1 in, Includes Screws, Includes Mounting Hardware Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Grease Pump Follower Plate (29FX08)
- GLOBAL INDUSTRIAL Single Rivet Beam, 36inL, Gray (254CP79)
- SAFCO Pivot Wall Rack for Pivot Brack (5010)
- BUCKHORN Black Collapsible Bulk Container, Plastic, 8.4 cu ft Volume Capacity (BN3230252010000)
- ALLIGATORBOARD Shelf, 16in.Wx5in.Dx16in.L, Metal, PK2 (ALGSHELF5X16GALV)
- ALLIGATORBOARD Alligator Board ALGBRD16X32GALVKIT Metal Pegboard Panel Kit with Frange/10 Hooks/Gloves - Pack of 4 (ALGBRD16X32GALVKIT)
- KENNEDY Spring Clip Spray Can Holder, 1-1/2" L (99833)
- ZORO SELECT Single Rod Pegboard Hook, 6 In, PK5 (5TPK5)
- FUNCTIONAIRE Locking Pegboard Hooks, 1/4in.dia, Blk, PK8 (FH4-4)
- ZORO SELECT Double Rod Pegboard Hook, 8-1/4 In, PK5 (5TPG8)
- AZAR DISPLAYS 6" Metal Wire Loop Hook: 0.148" Dia., PK50 (701160)
- Alligatorboard Pegboard Hooks