Shop All Pegboard Hooks
Alligatorboard
Shelf, 16in.Wx5in.Dx16in.L, Metal, PK2
Mfr # ALGSHELF5X16GALV
Zoro # G8858351
product price: $44.95
/pk 2, $22.48/ea
$44.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 16 in
- Overall Depth 5 in
- Overall Height 5 in
- Depth 5"
Product Information
- Brand Alligatorboard
- MFR # ALGSHELF5X16GALV
- Zoro # G8858351
- Country of Origin United States
- Category Pegboard Hooks
Dimensions
Overall Width | 16 in |
Overall Depth | 5 in |
Overall Height | 5 in |
Depth | 5" |
Width | 16" |
Height | 5" |
Length | 16" |
Inside Width | 5 in |
Hole Size | 1/4 in |
For Pegboard Hole Size | 1/4 in |
Description
Shelf, Silver, Load Capacity 20 lb, Steel, Mounting Type Hanging, Overall Depth 5 in, Overall Height 5 in, Overall Width 16 in, Zinc-Plated, For Pegboard Hole Shape Round, For Pegboard Hole Size 1/4 in, For Pegboard Hole Spacing 1 in, Includes Screws, Includes Mounting Hardware Yes, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE FLEXIBLE PVC CINCH CHAIN COVER (4414-P)
- QUANTUM STORAGE SYSTEMS 60 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, Blue, 12 in L (SSB423BL)
- VESTIL High Density Polyethylene (HDPE) Pallet, 48 L, 40 W, 12 H (PLP4-4840-BLACK)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polypropylene, 23 7/8 in W, 17 1/2 in H, Gray, 41 7/8 in L (QRB256MOBGY)
- ALLIGATORBOARD Alligator Board ALGBRD16X32GALVKIT Metal Pegboard Panel Kit with Frange/10 Hooks/Gloves - Pack of 4 (ALGBRD16X32GALVKIT)
- ALLIGATORBOARD Shelf, 32in.Wx3in.Dx32in.L, Metal, PK2 (ALGSHELF3X32GALV)
- TRITON PRODUCTS 1-1/2 In. to 2-3/4 In. Hold Range Steel Extended Spring Clip for LocBoard 5 Pack (53130)
- PEGGY Pegboard Accessory Hook and Dowel Organizer Storage for Tape, Ribbon, Crafts, Hobby, 12” kit (2022010101)
- ZORO SELECT Double Ring Tool Holder, 3/4 In ID, PK10 (5TPE6)
- FUNCTIONAIRE Locking Pegboard Hooks, 1 in.L, Blk, PK8 (FH1-4)
- ZORO SELECT Single Rod Pegboard Hook, 2", PK10 (5TPD0)
- Alligatorboard Pegboard Hooks