Shop All Pegboards
Alligatorboard
Pegboard, 3in.Hx32in.W, Metal, Yellow, PK2
Mfr # ALGSTRP3X32YEL
Zoro # G8858236
product price: $32.55
/pk 2, $16.28/ea
$32.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 30 in
- Overall Depth 5/8 in
- Overall Height 3 in
- Load Capacity 90 lb
Product Information
- Brand Alligatorboard
- MFR # ALGSTRP3X32YEL
- Zoro # G8858236
- Country of Origin United States
- Category Pegboards
Dimensions
Overall Width | 30 in |
Overall Depth | 5/8 in |
Overall Height | 3 in |
Panel Hole Size | 1/4 in |
Height | 3" |
Hole Size | 1/4" |
Width | 32" |
Peg Hole Size | 1/4 in |
Overall HxWxD | 3 in x 30 in x 5/8 in |
Description
Pegboard Strip, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Strip Pegboard Type, 90 lb Panel Load Capacity, 20 ga Panel Thickness, Overall Depth 5/8 in, Overall Height 3 in, Overall Width 30 in, Storage Area 1 sq ft, Number of Hooks 0, Number of Panels 2, 180 lb Whole Unit Load Capacity, Yellow, Powder Coated, Steel, Includes Mounting Hardware Yes, Mounting Hardware, Wall Mount Mounting Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Closed Head Transport Drum, Steel, 55 gal, Unlined, Black (DRTU55-1209)
- DESIGN IMPORTS Small Black Wire Wall Basket - Set of 2 (Z02023)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 16 1/2 in W, 5 in H, Red, 10 7/8 in L (QUS245RD)
- DURHAM MFG 12 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (HDCO246078-4S95)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Silver, PK2 (ALGSTRP3X32SIL)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Red, PK2 (ALGSTRP3X32RED)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Blue, PK2 (ALGSTRP3X32BLU)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Gray, PK2 (ALGSTRP3X32GALV)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Green, PK2 (ALGSTRP3X32GRN)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, White, PK2 (ALGSTRP3X32WHT)
- TRITON PRODUCTS (2) 18 In. W x 36 In. H Stainless Steel 18-Gauge Square Hole Pegboards Mounting Hardware (LB18-S)
- Alligatorboard Pegboards