Shop All Pegboards
Alligatorboard
Pegboard, 16in.Hx32in.W, Metal, Red, PK2
Mfr # ALGBRD16X32RED
Zoro # G8858245
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 30 in
- Overall Depth 5/8 in
- Overall Height 16 in
- Load Capacity 90 lb
Product Information
- Brand Alligatorboard
- MFR # ALGBRD16X32RED
- Zoro # G8858245
- Country of Origin United States
- Category Pegboards
Dimensions
Overall Width | 30 in |
Overall Depth | 5/8 in |
Overall Height | 16 in |
Panel Hole Size | 1/4 in |
Width | 32" |
Hole Size | 1/4" |
Height | 16" |
Peg Hole Size | 1/4 in |
Overall HxWxD | 16 in x 30 in x 5/8 in |
Description
Pegboard Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 90 lb Panel Load Capacity, Overall Depth 5/8 in, Overall Height 16 in, Overall Width 30 in, Storage Area 7 sq ft, Number of Hooks 0, Number of Panels 2, 180 lb Whole Unit Load Capacity, Red, Powder Coated, Steel, Includes Mounting Hardware Yes, Mounting Hardware, Wall Mount Mounting Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Garment Rack, 24x48x72, With Z-Base (14A059)
- ZORO SELECT Single Rod Pegboard Hook, 1 In, PK10 (5TPF9)
- ECONOCO Shelf, Black, 24 in. L, Semi-Gloss, PK6 (EBL/2412)
- BLACK DIAMOND ECO SOLUTIONS Open Head Overpack Drum, Polyethylene, 95 gal, Unlined, Black (1095-BD)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Gray, PK2 (ALGBRD16X32GALV)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Silver, PK2 (ALGBRD16X32SIL)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Blue, PK2 (ALGBRD16X32BLU)
- ALLIGATORBOARD Alligator Board ALGBRD17x33GALV 17 in. L x 33 in. W Metal Pegboard Panel without Flange - Pack of 2 (ALGBRD17x33GALV)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Black, PK2 (ALGBRD16X32BLK)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Black, PK2 (ALGSTRP3X32BLK)
- TRITON PRODUCTS (2) 24 In. W x 24 In. H White Epoxy 18-Gauge Steel Square Hole Pegboards 46 pc. LocHook Assortment (LB1-Kit)
- Alligatorboard Pegboards