Shop All Pegboards
Alligatorboard
Pegboard, 16in.Hx32in.W, Metal, Blue, PK2
Mfr # ALGBRD16X32BLU
Zoro # G8858272
product price: $76.15
/pk 2, $38.08/ea
Free Shipping & Returns
$76.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Overall Width 30 in
- Overall Depth 5/8 in
- Load Capacity 90 lb
- Overall Height 16 in
Product Information
- Brand Alligatorboard
- MFR # ALGBRD16X32BLU
- Zoro # G8858272
- Country of Origin United States
- Category Pegboards
Dimensions
Overall Width | 30 in |
Overall Depth | 5/8 in |
Overall Height | 16 in |
Panel Hole Size | 1/4 in |
Width | 32" |
Hole Size | 1/4" |
Height | 16" |
Peg Hole Size | 1/4 in |
Overall HxWxD | 16 in x 30 in x 5/8 in |
Description
Pegboard Panel, Peg Hole Shape Round, Peg Hole Size 1/4 in, Peg Hole Spacing 1 in, Panel Pegboard Type, 90 lb Panel Load Capacity, Overall Depth 5/8 in, Overall Height 16 in, Overall Width 30 in, Storage Area 7 sq ft, Number of Hooks 0, Number of Panels 2, 180 lb Whole Unit Load Capacity, Blue, Powder Coated, Steel, Includes Mounting Hardware Yes, Mounting Hardware, Wall Mount Mounting Type, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Wire Shelf, 18"Wx48"L Shelf, Black Epoxy (1848BK)
- ZORO SELECT Workbench Top, Butcher Block, 60x30 in. (4TW44)
- METRO Wire Shelf, 24"D x 60"W x 1-1/8"H, Chrome (2460NC-5)
- EKENA MILLWORK Embrey Steel Bracket, Powder Coated Black 2"W x 6"D x 3 3/4"H (BKTM02X06X03EBPBL)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, White, PK2 (ALGBRD16X32WHT)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Red, PK2 (ALGBRD16X32RED)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Silver, PK2 (ALGBRD16X32SIL)
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-RED Red Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGBRD16x32PTD-RED)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Blue, PK2 (ALGSTRP3X32BLU)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Red, PK2 (ALGSTRP3X32RED)
- ZORO SELECT Square Hole Pegboard, 42-1/2x24, Gray, PK2 (5TPC7)
- Alligatorboard Pegboards