Shop All Tool Storage Parts
Alligatorboard
Alligator Board ALGSTRP16x16PTD-WHT White Powder Coated Metal Pegboard Panels with Flange - Pack of 2
Mfr # ALGSTRP16x16PTD-WHT
Zoro # G904062804
$54.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alligatorboard
- MFR # ALGSTRP16x16PTD-WHT
- Zoro # G904062804
- Country of Origin China
- Category Tool Storage Parts
Description
AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
This package comes with two powder coated color 16" x 16" panels and enough mounting screws to mount straight out of the box (no furring strips needed). Also includes 1 pair of work gloves to use for installation. Two panels cover a 32" x 16" surface area. Perfect for smaller areas!
Color: White.
Heavy-duty 20 gauge steel.
Easy to install with included hardware.
Holds up to 90 lbs. when mounted on studs.
Won't rust.
Unique, strength-reinforcing dimpled holes accept standard hooks.
Open corners make it easy to run speaker wire or extension cords behind mounted panels.
For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
No need to frame - built-in 0.625" flanges let you mount directly to any wall.
Construction: Steel.
Pack: 2.
Dimensions: 16"L x 16"W x 0.625"D.
This package comes with two powder coated color 16" x 16" panels and enough mounting screws to mount straight out of the box (no furring strips needed). Also includes 1 pair of work gloves to use for installation. Two panels cover a 32" x 16" surface area. Perfect for smaller areas!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL MINI DIAGONAL PLIERS 5""L (W30737)
- KIPP Wing Grip, Mini, D=5/16-18X20 A=28, Form: L, Plastic Black, Comp: Steel, Blue-Passivated (K0274.0A3X20)
- REGAL CUTTING TOOLS Drill and Tap Bit, RH, Plug, #10x32, HSS (007518AS)
- KO-KEN Socket 1.1/2 6 Point 47mm 1/2 Sq. Drive (4400A-1.1/2)
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-GRN Green Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGBRD16x32PTD-GRN)
- ALLIGATORBOARD Alligator Board ALGBRD16X32STLS3 300 Series Stainless Steel Panel with Flange - Pack of 2 (ALGBRD16X32STLS3)
- TEKTON 1/2 Inch Drive x 7 Inch Crowfoot Wrench Organizer Key (Black) (ORG24307)
- ATD TOOLS ATD Tools ATD-357 SAE Hydraulic Grease Fitting Assortment - 110 Piece (ATD-357)
- STANLEY Stanley 019151M 19" Series 2000 Tool Box W/ 2/3 Tote Tray & Lid Organizers (019151M)
- HOMEPAGE Magrail TL .38in. Stud Pack - 10 Piece (HO2590743)
- JIF MARINE JIF Marine EFG Pontoon Deck Bolt Kit (EFG)
- Alligatorboard Hand Tool Parts