Shop All Pegboards
Alligatorboard
Alligator Board ALGSTRP16x16PTD-BLK Black Powder Coated Metal Pegboard Panels with Flange - Pack of 2
Mfr # ALGSTRP16x16PTD-BLK
Zoro # G604032169
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alligatorboard
- MFR # ALGSTRP16x16PTD-BLK
- Zoro # G604032169
- Country of Origin China
- Category Pegboards
Description
AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
This package comes with two powder coated color 16" x 16" panels and enough mounting screws to mount straight out of the box (no furring strips needed). Also includes 1 pair of work gloves to use for installation. Two panels cover a 32" x 16" surface area. Perfect for smaller areas!
Color: Black.
Heavy-duty 20 gauge steel.
Easy to install with included hardware.
Holds up to 90 lbs. when mounted on studs.
Won't rust.
Unique, strength-reinforcing dimpled holes accept standard hooks.
Open corners make it easy to run speaker wire or extension cords behind mounted panels.
For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
No need to frame - built-in 0.625" flanges let you mount directly to any wall.
Construction: Steel.
Pack: 2.
Dimensions: 16"L x 16"W x 0.625"D.
This package comes with two powder coated color 16" x 16" panels and enough mounting screws to mount straight out of the box (no furring strips needed). Also includes 1 pair of work gloves to use for installation. Two panels cover a 32" x 16" surface area. Perfect for smaller areas!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RBL PRODUCTS QUART 1 STEP POLISH (RB52025Q)
- TAPCO Traffic Barrel Hoist, 36in (142339)
- AZAR DISPLAYS Revolving 8''W x 20.625''H Pegboard Counter Display w/16 4''Hooks (700508-CLR-4C16)
- TEACHER CREATED RESOURCES Eucalyptus Green Small Plastic Storage Bin, 6PK (20396)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Yellow, PK2 (ALGSTRP3X32YEL)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, White, PK2 (ALGSTRP3X32WHT)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Silver, PK2 (ALGSTRP3X32SIL)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Blue, PK2 (ALGSTRP3X32BLU)
- ALLIGATORBOARD Alligator Board ALGSHELF5x16GALV 5 in. L x 16 in. W Metal Pegboard Shelves - Pack of 2 (ALGSHELF5x16GALV)
- ALLIGATORBOARD Alligator Board ALGBRD17x33GALV 17 in. L x 33 in. W Metal Pegboard Panel without Flange - Pack of 2 (ALGBRD17x33GALV)
- ZORO SELECT Square Hole Pegboard, 24x24, Blue, PK2 (5TPA8)
- Alligatorboard Pegboards