Shop All Pegboards
Alligatorboard
Alligator Board ALGSHELF5x16GALV 5 in. L x 16 in. W Metal Pegboard Shelves - Pack of 2
Mfr # ALGSHELF5x16GALV
Zoro # G503980509
product price: $61.79
/ea
$61.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alligatorboard
- MFR # ALGSHELF5x16GALV
- Zoro # G503980509
- Country of Origin China
- Category Pegboards
Description
AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty 20 gauge steel. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Includes: Easy to install; AlligatorBoard shelves are a great storage solution!
Color: Galvanized.
Mounting Screws Included.
Heavy-duty 20 gauge steel.
Easy to install with included hardware.
Holds up to 90 lbs. when mounted on studs.
Won't rust.
Unique, strength-reinforcing dimpled holes accept standard hooks.
Open corners make it easy to run speaker wire or extension cords behind mounted panels.
For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
No need to frame - built-in 0.625" flanges let you mount directly to any wall.
Construction: Steel.
Pack: 2.
Dimensions: 16"L x 5"W x 5"D.
Includes: Easy to install; AlligatorBoard shelves are a great storage solution!
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMGOOD Stainless Steel Wall Shelf, 72 Long X 16 Deep (AMG WS-1672)
- ZORO SELECT Modular Drawer Cabinet, Eye Level, 62-5/16 (2HFP5)
- KRUEGER Barrel Level Gauge, 55 Gal, 3/4"NPT, SSR (B-55-.75-SSR)
- QUANTUM STORAGE SYSTEMS Plastic Divider, Black, 10 1/4 in L, 3 in W, 3 in H, 6 PK (DUS224)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Silver, PK2 (ALGBRD16X32SIL)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Gray, PK2 (ALGBRD16X32GALV)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Green, PK2 (ALGSTRP3X32GRN)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Red, PK2 (ALGBRD16X32RED)
- ALLIGATORBOARD Pegboard, 16in.Hx32in.W, Metal, Yellow, PK2 (ALGBRD16X32YEL)
- ALLIGATORBOARD Pegboard, 3in.Hx32in.W, Metal, Gray, PK2 (ALGSTRP3X32GALV)
- TRITON PRODUCTS 48 In. L x 46 In. H x 26-5/8 In. W Stainless Steel Tool Cart with Tray 66 pc. Stainless Steel LocHook Asst 6 Hanging Bins (LBC-4SSH)
- Alligatorboard Pegboards