Shop All Tool Storage Parts
Alligatorboard
Alligator Board ALGBRD4x48ALUM Aluminum Kick Plate/Floor Molding - Pack of 2
Mfr # ALGBRD4x48ALUM
Zoro # G704062509
$55.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Alligatorboard
- MFR # ALGBRD4x48ALUM
- Zoro # G704062509
- Country of Origin China
- Category Tool Storage Parts
Description
AlligatorBoard metal pegboard is manufactured to the highest standards from heavy-duty Aluminum. It's stronger and more durable than ordinary pegboard - it won't warp, tear, discolor, or rust. It has unique, strength-reinforcing dimpled holes. And it's easier to install that other pegboards too. It looks great and lasts.
Diamond Plate Pegboard by AlligatorBoard is a polished aluminum tread plate pegboard that is an eye-catching alternative to AlligatorBoard s galvanized steel designs. Its rugged yet modern appearance makes it great for indoor use, or for virtually any place where ordinary pegboard might have seemed too unrefined.
Color: Diamond Plate.
Heavy-duty 20 gauge steel.
Easy to install with included hardware.
Holds up to 90 lbs. when mounted on studs.
Won't rust.
Unique, strength-reinforcing dimpled holes accept standard hooks.
Open corners make it easy to run speaker wire or extension cords behind mounted panels.
For use in garages, work shops, utility rooms, kitchens, playrooms, restaurants, hospitals, factories, retail stores, showrooms, tradeshow exhibits and more.
No need to frame - built-in 0.625" flanges let you mount directly to any wall.
Construction: Aluminum.
Pack: 2.
Dimensions: 48"L x 4"W x 0.03125"D.
Diamond Plate Pegboard by AlligatorBoard is a polished aluminum tread plate pegboard that is an eye-catching alternative to AlligatorBoard s galvanized steel designs. Its rugged yet modern appearance makes it great for indoor use, or for virtually any place where ordinary pegboard might have seemed too unrefined.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Brush Set (1607014144)
- CHICAGO-LATROBE 135° NAS-Type Aircraft Extension Drill Chicago-Latrobe 906 Steam Oxide HSS RHS/RHC #7 (11037)
- ZEBRA SKIMMERS Belt Skimmers Wipers, Plastic, 1 in., PR (BXWIP)
- MITUTOYO Vernier Depth Gage (527-101)
- ALLIGATORBOARD Alligator Board ALGBRD16X32STLS3 300 Series Stainless Steel Panel with Flange - Pack of 2 (ALGBRD16X32STLS3)
- ALLIGATORBOARD Alligator Board ALGBRD16x32PTD-GRN Green Powder Coated Metal Pegboard Panels with Flange - Pack of 2 (ALGBRD16x32PTD-GRN)
- THERMWELL PRODUCTS Thermwell G16 16 ft. Black Garage Door Bottom (310136)
- STANLEY DeWalt ToughSystem 2.0 21.75 in. Medium Tool Box Black/Yellow (DWST08165)
- LEGACY MFG. CO. Legacy Mfg. Co. LEG-RP900500 Repair Fittings 0.5 (LEG-RP900500)
- LAITNER BRUSH Laitner Brush 1103 10 in. Soft Dual Fill Wash Brush (LAI1103)
- STANLEY DeWalt ToughSystem 2.0 19.6 in. Rolling Tool Box Black/Yellow (DWST08450)
- Alligatorboard Tool Storage Parts