Shop All Conduit Fittings
Allied Tube & Conduit
Threaded Coupling, 1" Trade Size
Mfr # 732325
Zoro # G402314078
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Color Silver
- Overall Length 1 31/32 in
- Finish Plain
- Insulated No
Product Information
- Brand Allied Tube & Conduit
- MFR # 732325
- Zoro # G402314078
- UPC # 091111011337
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 1 31/32 in |
Trade Size | 1 in |
Thread Size | 1"-11 1/2 |
Outside Diameter | 1.56 in |
Compatible Conduit Trade Size | 1 in |
Overall Height | 1 31/32 in |
Trade Size (in) | 1 |
Outside Diameter (in) | 1.563 |
Description
Threaded Coupling, Aluminum, Trade Size 1 in, Overall Length 1 31/32 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Size 1 In.-11 1/2, Thread Type NPT, Thread Gender Female to Female, Conduit Fitting Type Coupling, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Overall Height 1 31/32 in, Weight 0.13 lb, Color Silver, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation Straight, Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, QO, 24 Spaces, 200A, 120/240V, Main Circuit Breaker, 1 Phase (QO124M200P)
- NVENT HOFFMAN Pullout Keyboard Tray with Monitor Shelf (E19SKBM)
- SCHNEIDER ELECTRIC Joystick Operator, 22mm, 4 Dir, Momentary (XD5PA24)
- IDEAL Sw Rckr, Redlght, Dpst, O-F, 15A (774056)
- ALLIED TUBE & CONDUIT Coupling, 2 in., GRC (904149)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- ALLIED TUBE & CONDUIT Coupling, 1 in., GRC (904146)
- ALLIED TUBE & CONDUIT Coupling, 6 in., GRC (904155)
- ALLIED TUBE & CONDUIT Coupling, 3 in., GRC (904151)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1/2" Trade Size (732323)
- TECTITE ELECTRICAL BY APOLLO 3/4 in. Non-Metallic Water Tight Push-to-Connect Elbow Connector (ELME34)
- Allied Tube & Conduit Conduit Fittings