Shop All Metallic Conduit
Allied Tube & Conduit
Rigid Conduit, 3 In., 10 ft. L, Aluminum
Mfr # 863303
Zoro # G8632215
product price: $138.99
/ea
Item requires special delivery charges. A $95.00 per item surcharge will be applied.
$138.99
Free 30-Day Returns
Key Features
- Conduit Trade Size 3 in
- Conduit Nominal Length 10 ft
- Standards ANSI, UL
- Inside Dia. 3 3/32 in
- Metallic Conduit Style Conduit
Product Information
- Brand Allied Tube & Conduit
- MFR # 863303
- Zoro # G8632215
- UPC # 091111011085
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 3 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 3 3/32 in |
Nominal Outside Dia. | 3 1/2 in |
Nominal Length | 10 ft |
Trade Size | 3 in |
Inside Diameter | 3.09 in |
Outside Diameter | 3.5 in |
Details
Item | Metallic Conduit (RMC), Heavy-Wall |
Standards | ANSI, UL |
Metallic Conduit Style | Conduit |
Metallic Conduit Type | Rigid |
Conduit Material | Aluminum |
Material | Aluminum |
Wall Thickness | 0.2 in |
Special Features | Corrosion Resistant |
Type | Rigid |
Conduit Type | RMC |
Connection Type | Threaded |
Conduit Style | Conduit |
Color | Gray |
Finish | Unfinished |
Description
Metallic Conduit (RMC), Heavy-Wall, Aluminum, Trade Size 3 in, Inside Diameter 3.09 in, Outside Diameter 3.5 in, Wall Thickness 0.2 in, Nominal Length 10 ft, Conduit Type RMC, Gray, Conduit Style Conduit, ANSI, UL, Connection Type Threaded, Finish Unfinished, Corrosion Resistant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUICKCABLE Automotive Fuse, Maxi Series, 30A, 32V DC, 100 PK (509151-100)
- SQUARE D Nonreversing 1 NEMA Rating, 480V AC (8911DPSG33V06)
- DAYTON Relay, 8 Pins, Dpdt (5YP97)
- NVENT HOFFMAN Accessplus Double-Hinge, Type 1, 48.00x2 (EWMW482825)
- ALLIED TUBE & CONDUIT IMC Conduit, 2-1/2 In., 10 ft. L, Steel (583476)
- ALLIED TUBE & CONDUIT EMT Conduit, 1-1/2 In., 10 ft. L, Steel (583237)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1-1/4 In., 10 ft. L, Aluminm (863764)
- ALLIED TUBE & CONDUIT Rigid Conduit, 2 In., 10 ft. L, Aluminum (746059)
- ALLIED TUBE & CONDUIT Rigid Conduit, 3/4 In., 10 ft. L, Aluminum (746057)
- ALLIED TUBE & CONDUIT IMC Conduit, 1/2 In., 10 ft. L, Steel (583419)
- CALBRITE IMC Conduit, 10 ft., 3/4in., 304 SS (S50710CTWT)
- Allied Tube & Conduit Metallic Conduit