Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 3/4 In x 50ft, Black
Mfr # 6803-24-00
Zoro # G8262755
product price: $302.99
/ea
Free Shipping & Returns
$302.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6800
- Conduit Trade Size 3/4 in
- Bend Radius 2 1/2 in
- Flexible Conduit Usable Temp. Range -76 Degrees to 302 Degrees F
- Flexible Conduit Bend Radius 2 1/2 in
Product Information
- Brand Allied Tube & Conduit
- MFR # 6803-24-00
- Zoro # G8262755
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 2 1/2 in |
Flexible Conduit Bend Radius | 2 1/2 in |
Inside Dia. | 0.82 in |
Flexible Conduit Nominal Length | 50 ft |
Outside Dia. | 1.03 in |
Nominal Length | 50 ft |
Inside Diameter | 0.82 in |
Trade Size | 3/4 in |
Outside Diameter | 1.03 in |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 3/4 in, Bend Radius 2 1/2 in, Color Black, Approval Rating UL, Steel, Jacket Material Special Thermoplastic Elastomer, Max. Operating Temp. 302 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.82 in, Jacket Color Black, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Xux 90 Degree Mounting Bracket (XUZX2000)
- ANTUNES 801111303 Jd-2 (Red) (801111303)
- REMINGTON INDUSTRIES 18 AWG Gauge Stranded Hook Up Wire, 25 ft Length, Yellow, 0.0403" Diameter, UL1015, 600 Volts (18UL1015STRYEL25)
- EATON CUTLER-HAMMER Br Spa 50A St Gfi (BR50SPAST)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 25 ft, Gray (6101-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Orange (6507-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6000 (6003-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2-1/2In x 25ft, Gray (6208-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- CALBRITE Flex Conduit, 1/2 in., 0.610 in. ID, 25 ft (S60500CTCC)
- Allied Tube & Conduit Liquid Tight Conduit