Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 3/4 In x 25 ft, Red
Mfr # 6203-22-RD
Zoro # G7815717
product price: $57.29
/ea
$57.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series 6200
- Conduit Trade Size 3/4 in
- Bend Radius 3 in
- Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 3 in
Product Information
- Brand Allied Tube & Conduit
- MFR # 6203-22-RD
- Zoro # G7815717
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 3/4 in |
Bend Radius | 3 in |
Flexible Conduit Bend Radius | 3 in |
Inside Dia. | 0.82 in |
Flexible Conduit Nominal Length | 25 ft |
Outside Dia. | 1.03 in |
Nominal Length | 25 ft |
Outside Diameter | 1.03 in |
Trade Size | 3/4 in |
Inside Diameter | 0.82 in |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 3/4 in, Bend Radius 3 in, Color Red, Approval Rating ANSI, CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.82 in, Jacket Color Red, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 1.03 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 16-14 AWG Vinyl Block Fork Terminal #6 Stud PK100 (4FRH3)
- DAYTON Control Transformer, 50 VA, 60 °C, 12/24V AC, 120V AC (4JWU1)
- TRIPP LITE Wallmount Rack, 12U, UPS depth, UPS depth (SRW12USDP)
- MARINCO Cll3Rn-C Marinco Red Cam Cover (CLL3RN-C)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 50 ft, Gray, Series: 6200 (6203-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, White (SZ04-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray, Series: 6100 (6102-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 50 ft, Gray, Series: 6000 (6001-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6200 (6203-30-00)
- ARLINGTON INDUSTRIES 1/2 in. Bushings (4400-10)
- Allied Tube & Conduit Conduit