Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 2 In x 50 ft, Black
Mfr # 6807-24-00
Zoro # G7877642
original price:
$1,224.75
11% off
Free Shipping & Returns
$1,084.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6800
- Conduit Trade Size 2 in
- Bend Radius 5 1/2 in
- Length 50 ft
- Flexible Conduit Usable Temp. Range -76 Degrees to 302 Degrees F
Product Information
- Brand Allied Tube & Conduit
- MFR # 6807-24-00
- Zoro # G7877642
- UPC # 77680177223
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2 in |
Bend Radius | 5 1/2 in |
Length | 50 ft |
Flexible Conduit Bend Radius | 5 1/2 in |
Inside Dia. | 2.02 in |
Flexible Conduit Nominal Length | 50 ft |
Outside Dia. | 2.34 in |
Nominal Length | 50 ft |
Outside Diameter | 2.34 in |
Inside Diameter | 2.02 in |
Trade Size | 2 in |
Outside Diameter (in) | 2.340/2.375 IN |
Trade Size (in) | 2 |
Part Length (ft) | 50 |
Inside Diameter (in) | 2.020/2.045 |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 2 in, Bend Radius 5 1/2 in, Color Black, Approval Rating UL, Steel, Jacket Material Special Thermoplastic Elastomer, Max. Operating Temp. 302 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 50 ft, Finish Galvanized, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 2.02 in, Jacket Color Black, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 2.34 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Corr. Loom Tubing Slit, .25" (6.4mm) X 1 (CLT25F-C20)
- POWER FIRST 4 AWG Vinyl Ring Terminal 3/8" Stud PK20 (5WHA7)
- PANDUIT Cable Tie, 17.71" L, Nylon, Black, PK50 (S18-175-L0)
- HUBBELL Receptacle Wall Plate, 1 Circular Opening, 2.48 in Dia, 2 Gangs, Stainless Steel, Brushed, Silver (SS701)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 Inx100ft, Orange (6502-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25ft, Black (6802-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/4 Inx100ft, Gray (6005-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6200 (6203-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1-1/2In x 50ft, Gray (6106-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Gray (6102-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- Allied Tube & Conduit Conduit