Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 2-1/2In x 25ft, Gray
Mfr # 6208-22-00
Zoro # G0549175
product price: $323.99
/ea
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6200
- Conduit Trade Size 2 1/2 in
- Bend Radius 7 in
- Flexible Conduit Usable Temp. Range -30 Degrees to 176 Degrees F
- Flexible Conduit Bend Radius 7 in
Product Information
- Brand Allied Tube & Conduit
- MFR # 6208-22-00
- Zoro # G0549175
- UPC # 77680120250
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 2 1/2 in |
Bend Radius | 7 in |
Flexible Conduit Bend Radius | 7 in |
Inside Dia. | 2.48 in |
Flexible Conduit Nominal Length | 25 ft |
Outside Dia. | 2.84 in |
Nominal Length | 25 ft |
Trade Size | 2 1/2 in |
Inside Diameter | 2.48 in |
Outside Diameter | 2.84 in |
Part Length (ft) | 25 |
Trade Size (in) | 2-1/2 |
Inside Diameter (in) | 2.480/2.505 |
Outside Diameter (in) | 2.840/2.875 IN |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 2 1/2 in, Bend Radius 7 in, Color Gray, Approval Rating ANSI, CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 176 Degrees F, Min. Operating Temp. -30 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 2.48 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 2.84 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, Red, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDRED25)
- SOUTHWIRE 25' 123 Out EXT Cord (1687SW0002)
- LEGRAND Power Unit, Nickel, 2 Outlet, 2 USB, 1 Swtch (RDSZNI)
- SIEMENS OVERLOAD SS S2 12.5-50A SCREW (3RB3036-1UB0)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Gray, Series: 6100 (6102-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6207-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Orange (6507-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray (6202-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 25 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray (6103-30-00)
- Allied Tube & Conduit Liquid Tight Conduit