Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 1/2 In x 25ft, Black
Mfr # 6802-22-00
Zoro # G8397462
original price:
$163.10
14% off
new price: $139.99
/ea
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6800
- Conduit Trade Size 1/2 in
- Bend Radius 2 1/4 in
- Flexible Conduit Usable Temp. Range -76 Degrees to 302 Degrees F
- Flexible Conduit Bend Radius 2 1/4 in
Product Information
- Brand Allied Tube & Conduit
- MFR # 6802-22-00
- Zoro # G8397462
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 2 1/4 in |
Flexible Conduit Bend Radius | 2 1/4 in |
Inside Dia. | 0.622 in |
Flexible Conduit Nominal Length | 25 ft |
Outside Dia. | 0.82 in |
Nominal Length | 25 ft |
Inside Diameter | 0.62 in |
Trade Size | 1/2 in |
Outside Diameter | 0.82 in |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1/2 in, Bend Radius 2 1/4 in, Color Black, Approval Rating UL, Steel, Jacket Material Special Thermoplastic Elastomer, Max. Operating Temp. 302 Degrees F, Min. Operating Temp. -76 Degrees F, Nominal Length 25 ft, Finish Galvanized, Flammability Rating UL 94 HB, Flexibility Flexible, Indoor/Outdoor Usage Indoor/Outdoor, Inside Diameter 0.62 in, Jacket Color Black, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL 25 Pair Cable Assembly-One Female Connector, 25 ft (25-3-CX-25-GY)
- MIDWEST FASTENER 22 WG to 18 WG x 1/4" x 0.9" Insulated Male Connectors 15PK (70021)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 1A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1)
- TRIPP LITE Cat6 Cable, Snagless, Molded, Black, 20ft (N201-020-BK)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Flexible Conduit Bend Radius: 3 in (6104-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 2 In x 50 ft, Gray (6107-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 50 ft, Gray, Series: 6000 (6004-24-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/8 In x 100ft, Gray, Series: 6200 (6201-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2In x 100ft, Black, Series: 6800 (6802-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1 In x 400 ft, Gray (6104-41-00)
- HYDROMAXX 1/2 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT012025B)
- Allied Tube & Conduit Liquid Tight Conduit