Shop All Liquid Tight Conduit
Allied Tube & Conduit
Liquid-Tight Conduit, 1/2 In x 100ft, Gray
Mfr # 6902-30-00
Zoro # G3457106
Free Shipping & Returns
$484.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 6900
- Conduit Trade Size 1/2 in
- Bend Radius 3 in
- Flexible Conduit Usable Temp. Range -67 Degrees to 221 Degrees F
- Flexible Conduit Bend Radius 3 in
Product Information
- Brand Allied Tube & Conduit
- MFR # 6902-30-00
- Zoro # G3457106
- UPC # 77680177469
- Country of Origin United States
- Category Liquid Tight Conduit
Dimensions
Conduit Trade Size | 1/2 in |
Bend Radius | 3 in |
Flexible Conduit Bend Radius | 3 in |
Inside Dia. | 0.622 in |
Flexible Conduit Nominal Length | 100 ft |
Outside Dia. | 0.82 in |
Nominal Length | 100 ft |
Outside Diameter | 0.82 in |
Trade Size | 1/2 in |
Inside Diameter | 0.62 in |
Description
Liquid-Tight Flex Metal Conduit, Trade Size 1/2 in, Bend Radius 3 in, Color Gray, Approval Rating CSA, UL, Steel, Jacket Material Flame Retardant PVC, Max. Operating Temp. 221 Degrees F, Min. Operating Temp. -67 Degrees F, Nominal Length 100 ft, Finish Galvanized, Flammability Rating UL 360, Flexibility Flexible, Indoor/Outdoor Usage Outdoor Only, Inside Diameter 0.62 in, Jacket Color Gray, Jacketed Yes, Liquid Tight Conduit Application Metallic, Outside Diameter 0.82 in
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Fiber Optic Cabl, Diffuse, 6-9/16 ft., 70mm (XUFN05321)
- WIEGMANN Fiberglass Enclosure, 19.72 in H, 16 in W, 8.45 in D, NEAM 4X; 6P; 12, Hinged (HW-J201608CHQRWW)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Blue (ZB4BA6)
- PANDUIT Fitting, Right Angle, Ld10, Wh, PK10 (RAF10WH-X)
- ALLIED TUBE & CONDUIT Liquid Tight Flex Metal Conduit, 1/2 in Size, 3 in Bend Radius, 100 ft L, Steel, Gray, 6200 Series (6202-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, Black (6803-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4In x 100ft, White (SZ03-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 3/4 In x 100ft, Gray, Series: 6000 (6003-30-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 25 ft, Blue (6402-22-00)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50 ft, Gray, Series: 6000 (6002-24-00)
- HYDROMAXX 3/4 in. x 25 ft Black UL Listed Non Metallic Flexible Liquid Tight Electrical Conduit (LT034025B)
- Allied Tube & Conduit Conduit