Shop All Metallic Conduit
Allied Tube & Conduit
IMC Conduit, 2 In., 10 ft. L, Steel
Mfr # 583468
Zoro # G8632127
product price: $85.89
/ea
Item requires special delivery charges. A $70.00 per item surcharge will be applied.
$85.89
Free 30-Day Returns
Key Features
- Conduit Trade Size 2 in
- Conduit Nominal Length 10 ft
- Standards ANSI, UL
- Inside Dia. 2 11/64 in
- Metallic Conduit Style Conduit
Product Information
- Brand Allied Tube & Conduit
- MFR # 583468
- Zoro # G8632127
- UPC # 091111000065
- Country of Origin United States
- Category Metallic Conduit
Dimensions
Conduit Trade Size | 2 in |
Conduit Nominal Length | 10 ft |
Inside Dia. | 2 11/64 in |
Nominal Outside Dia. | 2 23/64 in |
Nominal Length | 10 ft |
Trade Size | 2 in |
Inside Diameter | 2.17 in |
Outside Diameter | 2.36 in |
Details
Item | Medium-Wall Metal Conduit (IMC) |
Standards | ANSI, UL |
Metallic Conduit Style | Conduit |
Metallic Conduit Type | IMC |
Conduit Material | Galvanized Steel |
Material | Steel |
Wall Thickness | 0.09 in |
Special Features | Large Interior Diameter for Fast Wire Pulling |
Type | IMC |
Conduit Type | Standard-Threaded |
Color | Gray |
Connection Type | Threaded |
Finish | Galvanized |
Conduit Style | Conduit |
Description
Medium-Wall Metal Conduit (IMC), Steel, Trade Size 2 in, Inside Diameter 2.17 in, Outside Diameter 2.36 in, Wall Thickness 0.09 in, Nominal Length 10 ft, Conduit Type IMC, Gray, Conduit Style Conduit, ANSI, UL, Connection Type Threaded, Finish Galvanized, Large Interior Diameter for Fast Wire Pulling
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Base Wiring Duct, Type G, Wide Slot, Black, 1.5" x 2" x 1' (6-Pack) (G1.5X2BL6)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (HBL5252W)
- MURR ELEKTRONIK M12 male 0° / M12 female 0°, PVC 4x0.34 bk UL/CSA 10m (7000-40021-6141000)
- HUBBELL 3W 2P 20A Hazardous Location Receptacle 120VAC 5-20R (UGR2-20231QW)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Steel (583310)
- ALLIED TUBE & CONDUIT EMT Conduit, 4 In., 10 ft. L, Steel (858965)
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Aluminum (746058)
- ALLIED TUBE & CONDUIT EMT Conduit, 1 In., 10 ft. L, Steel (583211)
- ALLIED TUBE & CONDUIT Set Screw Coupling EMT Conduit, 2 In. (848532)
- ALLIED TUBE & CONDUIT Rigid Conduit, 4 In., 10 ft. L, Steel (858971)
- AFC INDUSTRIES Southwire UO5000050M Flexible Conduit, 1/2 in, 50 ft L, Steel (55082622)
- Allied Tube & Conduit Metallic Conduit