Shop All Conduit Fittings
Allied Tube & Conduit
Elbow, 90 Degrees, 1" Trade Size
Mfr # 732342
Zoro # G302314260
product price: $16.75
/ea
$16.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Color Silver
- Overall Length 12 11/32 in
- Finish Plain
- Insulated No
Product Information
- Brand Allied Tube & Conduit
- MFR # 732342
- Zoro # G302314260
- UPC # 091111011634
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 12 11/32 in |
Trade Size | 1 in |
Compatible Conduit Trade Size | 1 in |
Elbow Radius | 5 3/4 in |
Overall Height | 8 3/4 in |
Outside Diameter (in) | 1.315 |
Trade Size (in) | 1 |
Bend Radius | 5-3/4 |
Description
Elbow, 90 Degrees, Aluminum, Trade Size 1 in, Overall Length 12 11/32 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 90 Degrees , Conduit Fitting Type Elbow, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Elbow Radius 5 3/4 in, Overall Height 8 3/4 in, Weight 0.62 lb, Color Silver, Compatible Conduit Trade Size 1 in, Concrete Tight Yes, Connection Orientation 90 Degrees , Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Carbon Steel Enclosure, 4 in H, 4 in W, 4 in D, NEMA 1, Screw On (ASE4X4X4)
- LEVITON Grounding Plug 15A 3Wire (515PA-000)
- CLAPPER The Sound Activated Switch (CL840-12)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 110 V AC, 32 A (LC1D326F7)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1" Trade Size (732325)
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- ALLIED TUBE & CONDUIT Coupling, 1-1/2 in., GRC (904148)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1 1/2" Trade Size (732327)
- ALLIED TUBE & CONDUIT Coupling, 3/4 in., GRC (904145)
- KILLARK Fitting, Sealing, 1/2in (ENY-1)
- Allied Tube & Conduit Conduit Fittings