Shop All Conduit Fittings
Allied Tube & Conduit
Elbow, 45 Degrees, 1 1/4" Trade Size
Mfr # 869618
Zoro # G702314105
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type RMC
- Color Silver
- Overall Length 11 3/8 in
- Finish Plain
- Insulated No
Product Information
- Brand Allied Tube & Conduit
- MFR # 869618
- Zoro # G702314105
- UPC # 091111011849
- Country of Origin United States
- Category Conduit Fittings
Dimensions
Overall Length | 11 3/8 in |
Trade Size | 1 1/4 in |
Overall Height | 10 1/2 in |
Compatible Conduit Trade Size | 1 1/4 in |
Elbow Radius | 7 1/4 in |
Bend Radius | 7-1/4 |
Outside Diameter (in) | 1.66 |
Trade Size (in) | 1-1/4 |
Description
Elbow, 45 Degrees, Aluminum, Trade Size 1 1/4 in, Overall Length 11 3/8 in, Finish Plain, Insulated No, Compatible Conduit Type RMC, Thread Type NPT, Elbow Angle 45 Degrees , Conduit Fitting Type Elbow, Standards UL 6A, ANSI C80.5, For Use With IMC, For Conduit Type RMC, Elbow Radius 7 1/4 in, Overall Height 10 1/2 in, Weight 0.65 lb, Color Silver, Compatible Conduit Trade Size 1 1/4 in, Concrete Tight Yes, Connection Orientation 45 Degrees , Connection Type Threaded
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Connector Blue Wire (25-002)
- EATON Circuit Breaker, FAZ Series 25A, 2 Pole, 277/480V AC, D Curve (FAZ-D25/2)
- CAMCO Adapter 30M/30F Amp 3P (55272)
- SQUARE D Thermal Unit, 10.90 to 12.10A (A16.2)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- ALLIED TUBE & CONDUIT Coupling, 1-1/4 in., GRC (904147)
- ALLIED TUBE & CONDUIT Coupling, 1-1/2 in., GRC (904148)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1/2" Trade Size (732323)
- ALLIED TUBE & CONDUIT Threaded Coupling, 3/4" Trade Size (732324)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1" Trade Size (732325)
- ZORO SELECT Coupling, Setscrew, 1 1/4 In (3LV06)
- Allied Tube & Conduit Conduit Fittings