Shop All Conduit Fittings
Allied Tube & Conduit
Coupling, 5 in., GRC
Mfr # 904154
Zoro # G0363697
product price: $41.99
/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Conduit Type GRC, IMC
- Conduit Fitting Type Coupling
- Color Silver
- Overall Length 3 15/16 in
- Finish Electrogalvanized
Product Information
- Brand Allied Tube & Conduit
- MFR # 904154
- Zoro # G0363697
- UPC # 847656050115
- Country of Origin China
- Category Conduit Fittings
Dimensions
Overall Length | 3 15/16 in |
Thread Size | 5 in |
Trade Size | 5 in |
Outside Diameter | 6 in |
Overall Height | 3 15/16 in |
Reduction Size | 5 in to 1/2 in |
Outside Diameter (in) | 6 |
Trade Size (in) | 5 |
Description
Coupling, Steel, Trade Size 5 in, Overall Length 3 15/16 in, Finish Electrogalvanized, Insulated No, Compatible Conduit Type GRC, IMC, Thread Size 5 in, Thread Type NPT, Thread Gender Female, Conduit Fitting Type Coupling, Standards U.L. 6, ANSI C80.1, NEC 344, NEC 250.118, For Use With Fits IMC and GRC Conduits, For Conduit Type GRC, IMC, Overall Height 3 15/16 in, Color Silver, Connection Type Coupling, Outside Diameter 6 in, Reduction Size 5 in to 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS 14" L Extra Heavy Duty Cable Tie PK 10 (DC-316SS14-250X)
- TRIPP LITE Fiber Optic Cable, Dplx, SMF, 8.3, SC/SC, 3m (N356-03M)
- 3M Shrink Tubing, 0.063in ID, Clear, 4ft, PK25 (FP301-1/16-48"-CLEAR-25 PCS)
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 15A, 14/3 (E3603)
- ALLIED TUBE & CONDUIT Coupling, 1-1/4 in., GRC (904147)
- ALLIED TUBE & CONDUIT Coupling, 1-1/2 in., GRC (904148)
- ALLIED TUBE & CONDUIT Elbow, 90 Degrees, 1" Trade Size (732342)
- ALLIED TUBE & CONDUIT Coupling, 3/4 in., GRC (904145)
- ALLIED TUBE & CONDUIT Threaded Coupling, 1 1/2" Trade Size (732327)
- ALLIED TUBE & CONDUIT Threaded Coupling, 2" Trade Size (732328)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 2 In., Nylon, Straight (P200NBK)
- Allied Tube & Conduit Conduit Fittings