Shop All Hex Nuts
Allied Titanium
Hex Nut, 1/2"-13, Titanium, Grade 5
Mfr # 0000230
Zoro # G905391576
product price: $10.89
/ea
Sold in multiples of 4 for $43.56
$43.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size 1/2"-13
- Material Titanium
- Standards ASME-B18.16.6
- System of Measurement Inch
- Thread Type UNC
Product Information
- Brand Allied Titanium
- MFR # 0000230
- Zoro # G905391576
- UPC # 51907300069
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | 1/2"-13 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 5 |
Standards | ASME-B18.16.6 |
System of Measurement | Inch |
Thread Type | UNC |
Tolerance | +0/-0.016 in |
Description
These Nylon Insert Hex Locknuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. The nylon insert in the hex nut allows for the threads on a bolt or screw to embed the
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 5 PK (U01038.050.0150)
- ZORO SELECT #6-32 Steel Zinc Plated Finish Machine Screw Square Nut, 100 pk. (NUT90106C)
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.34 in Flange Dia., 0.475 in L, Steel, 100 PK (CAK2-1024-130-100)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 500 PK (AD43ABS201)
- ALLIED TITANIUM Hex Nut, #4-40, Titanium, Grade 5 (0000223)
- ALLIED TITANIUM Hex Nut, M6-1.00, Titanium, Grade 2 (0001728)
- ALLIED TITANIUM Hex Nut, M10-1.50, Titanium, Grade 5 (0008158)
- ALLIED TITANIUM Hex Nut, 1/4"-28, Titanium, Grade 2 (0005902)
- ALLIED TITANIUM Hex Nut, 1/2"-13, Titanium, Grade 5 (0000243)
- ALLIED TITANIUM Hex Nut, 1/2"-20, Titanium, Grade 2 (0005906)
- ZORO SELECT Hex Nut, 5/16"-24, Steel, Grade 5, Black Oxide, 17/64 in Ht, 100 PK (N01120.031.0002)
- Allied Titanium Hex Nuts