Shop All Hex Nuts
Allied Titanium
Hex Nut, #10-32, Titanium, Grade 5
Mfr # 0000234
Zoro # G205391450
product price: $2.49
/ea
Sold in multiples of 20 for $49.80
$49.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Grade 5 Material Grade/Class
- Thread Size #10-32
- Material Titanium
- Standards ANSI-B18.6.3; ASME-B18.6.3
- System of Measurement Inch
- Thread Type UNF
Product Information
- Brand Allied Titanium
- MFR # 0000234
- Zoro # G205391450
- UPC # 51907300083
- Country of Origin China
- Category Hex Nuts
Dimensions
Thread Size | #10-32 |
Details
Item | Hex Nut |
Material | Titanium |
Material Grade/Class | Grade 5 |
Standards | ANSI-B18.6.3; ASME-B18.6.3 |
System of Measurement | Inch |
Thread Type | UNF |
Tolerance | +0/-0.013 in |
Description
These nuts are Grade 5 (Ti-6Al-4V) titanium and are TRUE TITANIUM(TM). They are stronger, lighter and completely corrosion free, even in saltwater. These are structural, aerospace grade nuts with a minimum yield strength of 128,000 psi (880 Mpa). If you a
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Hex Nut, 3/4"-10, 18-8 Stainless Steel, Not Graded, Plain, 41/64 in Ht, 180 PK (B51080.075.0001)
- MIDWEST FASTENER Self-Drilling Screw, #8 x 3 in, Zinc Plated Steel Flat Head Phillips Drive, 50 PK (55238)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 22 mm Length, 50 PK (FHS100622-050P1)
- ZORO SELECT Military Flat Washer, Fits Bolt Size 5/8" , 18-8 Stainless Steel Plain Finish, 5 PK (MS15795-820)
- ALLIED TITANIUM Jam Nut, 1/4"-28, Titanium, Grade 5 (0035213)
- ALLIED TITANIUM Hex Nut, M6-1.00, Titanium, Grade 2 (0001728)
- ALLIED TITANIUM Hex Nut, M10-1.25, Titanium, Grade 5 (0010174)
- ALLIED TITANIUM Hex Nut, 1/2"-20, Titanium, Grade 2 (0005906)
- ALLIED TITANIUM Hex Nut, 3/8"-16, Titanium, Grade 5 (0000241)
- ALLIED TITANIUM Hex Nut, 1/4"-20, Titanium, Grade 2 (0001210)
- ZORO SELECT Hex Nut, 1-1/8"-7, Steel, Grade 5, Zinc Plated, 31/32 in Ht, 5 PK (U01300.112.0001)
- Allied Titanium Hex Nuts