Shop All Structural Bolts
Allied Titanium
Grade 5, 7/16"-20 Structural Bolt, Titanium, 2-1/2 in L
Mfr # 0005253
Zoro # G505391693
product price: $24.19
/ea
Sold in multiples of 3 for $72.57
$72.57
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Titanium
- Thread Style No Thread
- Standards ASME-B18.2.1
- Tolerance +0/-0.022 in
Product Information
- Brand Allied Titanium
- MFR # 0005253
- Zoro # G505391693
- UPC # 51907305347
- Country of Origin China
- Category Structural Bolts
Dimensions
Thread Size | 7/16"-20 |
Fastener Length | 2-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Titanium |
Thread Style | No Thread |
Standards | ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.022 in |
Description
These bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high strength and a bui
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 1/2 in Length, 100 PK (U51030.019.0050)
- KOHLER Set Screw, 8-32 X 0.250 (1023308)
- ZORO SELECT Fully Threaded Rod, 1/4"-20, 6 ft, Stainless Steel, 18-8, Plain Finish (U51070.025.7200)
- ZORO SELECT Not Graded, M12-1.75 Hex Head Cap Screw, Plain Stainless Steel, 65 mm L, 25 PK (M51010.120.0065)
- ALLIED TITANIUM Grade 5, 5/8"-11 Structural Bolt, Titanium, 2 in L (0004327)
- ALLIED TITANIUM Grade 5, 5/16"-18 Structural Bolt, Titanium, 1/2 in L (0004253)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 2 in L (0004309)
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 3/4 in L (0045056)
- ALLIED TITANIUM Grade 5, 5/16"-24 Structural Bolt, Titanium, 3-1/4 in L (0012021)
- ALLIED TITANIUM Grade 5, M6-1.00 Structural Bolt, Titanium, 10 mm L (0040585)
- ZORO SELECT Grade A490, 5/8"-11 Structural Bolt, Plain Steel, 2 in L, 10 PK (U04008.062.0200)
- Allied Titanium Structural Bolts