Shop All Structural Bolts
Allied Titanium
Grade 5, 1/2"-20 Structural Bolt, Titanium, 2-3/4 in L
Mfr # 0009903
Zoro # G905391910
product price: $34.55
/ea
Sold in multiples of 2 for $69.10
$69.10
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Phillips Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Titanium
- Thread Style No Thread
- Standards ASME-B18.2.1
- Tolerance +0/-0.025 in
Product Information
- Brand Allied Titanium
- MFR # 0009903
- Zoro # G905391910
- UPC # 51907306894
- Country of Origin China
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-20 |
Fastener Length | 2-3/4 in |
Details
System of Measurement | Inch |
Drive | Phillips |
Material Grade/Class | Grade 5 |
Material | Titanium |
Thread Style | No Thread |
Standards | ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.025 in |
Description
These bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high strength and a bui
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1185-7)
- ZORO SELECT Grade 8, 5/16"-18 Hex Head Cap Screw, Zinc Yellow Steel, 3 in L, 50 PK (U04114.031.0300)
- ZORO SELECT Threaded Stud, Plain Finish, 2 PK (32480)
- ZORO SELECT Sheet Metal Screw, #8 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK (U51660.016.0150)
- ALLIED TITANIUM Grade 5, M12-1.75 Structural Bolt, Titanium, 25 mm L (0004375)
- ALLIED TITANIUM Grade 5, 1/2"-13 Structural Bolt, Titanium, 1-1/2 in L (0004306)
- ALLIED TITANIUM Grade 5, 5/16"-18 Structural Bolt, Titanium, 4 in L (0004263)
- ALLIED TITANIUM Grade 2, 3/8"-16 Structural Bolt, Titanium, 4 in L (0001026)
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 1-1/4 in L (0045059)
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 1/2 in L (0000986)
- ZORO SELECT Grade A325, 5/8"-11 Structural Bolt, Plain Steel, 3 3/4 in L, 10 PK (U04006.062.0375)
- Allied Titanium Structural Bolts