Shop All Structural Bolts
Allied Titanium
Grade 5, 1/2"-13 Structural Bolt, Titanium, 1-1/2 in L
Mfr # 0004306
Zoro # G705391998
product price: $23.99
/ea
Sold in multiples of 2 for $47.98
$47.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 5 Material Grade/Class
- System of Measurement Inch
- Material Titanium
- Thread Style No Thread
- Standards ASME-B18.2.1
- Tolerance +0/-0.025 in
Product Information
- Brand Allied Titanium
- MFR # 0004306
- Zoro # G705391998
- UPC # 51907304159
- Country of Origin United States
- Category Structural Bolts
Dimensions
Thread Size | 1/2"-13 |
Fastener Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 5 |
Material | Titanium |
Thread Style | No Thread |
Standards | ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.025 in |
Description
These bolts are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. The bolts have a dimple in the top of the head that designates high strength and a bui
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #10-32 x 5/8 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK (07122)
- ZORO SELECT Binding Barrel, #8-32, 1/8 in Brl Lg, 13/64 in Brl Dia, Aluminum Plain, 50 PK (5MA53)
- AMPG 1/2"-13 Socket Head Cap Screw, Plain Aluminum, 3 in Length (ZS72012C48)
- ZORO SELECT #10-24 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 7/16 in Length, 100 PK (U51060.019.0043)
- ALLIED TITANIUM Grade 5, 5/16"-18 Structural Bolt, Titanium, 1/2 in L (0004253)
- ALLIED TITANIUM Grade 5, M8-1.25 Structural Bolt, Titanium, 25 mm L (0004434)
- ALLIED TITANIUM Grade 5, M10-1.50 Structural Bolt, Titanium, 35 mm L (0082710)
- ALLIED TITANIUM Grade 5, 5/16"-24 Structural Bolt, Titanium, 3-1/4 in L (0012021)
- ALLIED TITANIUM Grade 2, 1/4"-20 Structural Bolt, Titanium, 1-1/4 in L (0045059)
- ALLIED TITANIUM Grade 2, 5/16"-18 Structural Bolt, Titanium, 2-1/2 in L (0045147)
- ZORO SELECT Grade A325, 1/2"-13 Structural Bolt, Plain Steel, 4 in L, 25 PK (U04006.050.0400)
- Allied Titanium Structural Bolts