Shop All Structural Bolts
Allied Titanium
Grade 2, 3/8"-16 Structural Bolt, Titanium, 8 in L
Mfr # 0001032
Zoro # G605391715
Sold in multiples of 2 for $83.18
$83.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Grade 2 Material Grade/Class
- System of Measurement Inch
- Material Titanium
- Thread Style No Thread
- Standards ASME-B18.2.1
- Tolerance +0/-0.018 in
Product Information
- Brand Allied Titanium
- MFR # 0001032
- Zoro # G605391715
- UPC # 51907327707
- Country of Origin China
- Category Structural Bolts
Dimensions
Thread Size | 3/8"-16 |
Fastener Length | 8 in |
Details
System of Measurement | Inch |
Drive | Hex |
Material Grade/Class | Grade 2 |
Material | Titanium |
Thread Style | No Thread |
Standards | ASME-B18.2.1 |
Item | Structural Bolt |
Tolerance | +0/-0.018 in |
Description
These bolts are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Grade 2 titanium is unalloyed and the most common of all the grades of titanium. It is also the most affordable and used in boat and ship building, tanks and cooling
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 1" , Steel Zinc Yellow Finish, 5 PK (U38131.100.0001)
- ZORO SELECT Thumb Screw, 1/4"-28 Thread Size, Round, Plain 18-8 Stainless Steel, 1/2 in Head Ht, 1/2 in Lg (Z0783-SS)
- ZORO SELECT Barrel Bolt, #10-24, 3/8 in Brl Lg, 1/4 in Brl Dia, 18-8 Stainless Steel Plain (5MA22)
- ZORO SELECT Spring Pin, 3/16x2 1/2 In L, Pk25 (5EE54)
- ALLIED TITANIUM Grade 2, 5/8"-11 Structural Bolt, Titanium, 2-1/2 in L (0001076)
- ALLIED TITANIUM Grade 2, 1/2"-13 Structural Bolt, Titanium, 1-1/2 in L (0001054)
- ALLIED TITANIUM Grade 2, 5/16"-18 Structural Bolt, Titanium, 1-1/2 in L (0001005)
- ALLIED TITANIUM Grade 5, 3/4"-10 Structural Bolt, Titanium, 2-1/2 in L (0004345)
- ALLIED TITANIUM Grade 5, 7/16"-20 Structural Bolt, Titanium, 2-1/2 in L (0005253)
- ALLIED TITANIUM Grade 5, 5/8"-11 Structural Bolt, Titanium, 2 in L (0004327)
- ZORO SELECT Grade A325, 3/4"-10 Structural Bolt, Hot Dipped Galvanized Steel, 6 1/2 in L, 10 PK (U04210.075.0650)
- Allied Titanium Structural Bolts