Shop All Fender Washers
Allied Titanium
Fender Washer, Fits Bolt Size 3/8" , Titanium
Mfr # 0001672
Zoro # G605393993
product price: $10.15
/ea
Sold in multiples of 6 for $60.90
$60.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Titanium
- For Screw Size 3/8"
- Outside Diameter 1-1/2 in
- Minimum Thickness 0.078 in
- Washer Standards ASME-B18.22.1
Product Information
- Brand Allied Titanium
- MFR # 0001672
- Zoro # G605393993
- UPC # 51907303251
- Country of Origin China
- Category Fender Washers
Dimensions
For Screw Size | 3/8" |
Outside Diameter | 1-1/2 in |
Inside Diameter | 3/8 in |
Thread Size | 3/8-0.078 |
Details
Item | Fender Washer |
Material | Titanium |
Minimum Thickness | 0.078 in |
Washer Standards | ASME-B18.22.1 |
System of Measurement | Inch |
Thickness Tolerance | +0/-0.004 in |
Description
These fender washers are TRUE TITANIUM(TM), specifically Grade 2 (CP) titanium. Fender washers are designed to spread the clamping pressure of a bolt or screw far beyond the outside diameter of the the head. If the washer starts corroding, then the washer
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Zinc Plated Steel, 18 mm Length, 100 PK (M07160.080.0018)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 12 mm Length, 100 PK (SC22050120-14-100P1)
- ZORO SELECT Threaded Stud, Plain Finish, 5 PK (32494)
- ITW BEE LEITZKE Lynch Pin, 1-9/16 in L, 7/16 in Dia., PK10 (WWG-LPZ-437-1343)
- ALLIED TITANIUM Fender Washer, Fits Bolt Size 1/4-0.05 , Titanium (0076156)
- ZORO SELECT Fender Washer, Fits Bolt Size 3/8" , Steel Galvanized Finish, 20000 PK (3732WFG)
- MIDWEST FASTENER Fender Washer, Fits Bolt Size 1/2" , Steel Zinc Plated Finish, 12 PK (31531)
- ZORO SELECT Fender Washer, Fits Bolt Size 5/16" , Steel Zinc Plated Finish, 100 PK (U38210.031.0300)
- Allied Titanium General Washers