Shop All Socket Head Cap Screws
Allied Titanium
#6-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length
Mfr # 0016955
Zoro # G105391437
product price: $8.55
/ea
Sold in multiples of 10 for $85.50
$85.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #6-32
- Screw Length 1/4 in
- Material Titanium
- Finish Plain
Product Information
- Brand Allied Titanium
- MFR # 0016955
- Zoro # G105391437
- UPC # 51907312529
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #6-32 |
Screw Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.002 in |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Black Oxide Steel, 1/4 in Head Ht, 1 in Lg (Z1063)
- ZORO SELECT Self Drill Screw, #8 x 3 in, Zinc Plated Steel Bugle Head Phillips Drive, 1400 PK (636370-BR)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3-1/2 in L, 10 PK (U01010.050.0350)
- KIPP Class 12.9, M12 Hex Head Cap Screw, Black Oxide Steel, 90 mm L (K0870.212X90)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016629)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 2 in Length (0016634)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Plain Titanium, 45 mm Length (0017250)
- ALLIED TITANIUM 7/16"-14 Socket Head Cap Screw, Plain Titanium, 2-1/2 in Length (0016696)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Titanium, 35 mm Length (0018113)
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0106548)
- ZORO SELECT #6-32 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3/8 in Length, 100 PK (U51060.013.0037)
- Allied Titanium Socket Head Cap Screws