Shop All Socket Head Cap Screws
Allied Titanium
#4-40 Socket Head Cap Screw, Plain Titanium, 1/4 in Length
Mfr # 0106548
Zoro # G705391950
Sold in multiples of 10 for $94.50
$94.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 1/4 in
- Material Titanium
- Finish Plain
Product Information
- Brand Allied Titanium
- MFR # 0106548
- Zoro # G705391950
- UPC # 51907336037
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 1/4 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.002 in |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS M2.5-0.45 x 6 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 100 PK (ZSCRW-438)
- PRIME-LINE M6-1.0, Zinc Plated, 25 PK (9087834)
- ZORO SELECT Binding Barrel, #8-32, 5/8 in Brl Lg, 13/64 in Brl Dia, 18-8 Stainless Steel Plain, 10 PK (5MA89)
- ZORO SELECT Wing Nut, #10-24, Steel, 0.47 in Ht, 0.91 in Max Wing Span, 2000 PK (10NWS)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016629)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 7/8 in Length (0080268)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0032367)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/8 in Length (0016649)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Titanium, 50 mm Length (0017680)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 4 in Length (0016660)
- ZORO SELECT 1/2"-13 Socket Head Cap Screw, Plain 18-8 Stainless Steel, 3 in Length, 5 PK (U51050.050.0300)
- Allied Titanium Socket Head Cap Screws