Shop All Socket Head Cap Screws
Allied Titanium
#4-40 Socket Head Cap Screw, Plain Titanium, 1/2 in Length
Mfr # 0027881
Zoro # G905392160
Sold in multiples of 10 for $82.90
$82.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size #4-40
- Screw Length 1/2 in
- Material Titanium
- Finish Plain
Product Information
- Brand Allied Titanium
- MFR # 0027881
- Zoro # G905392160
- UPC # 51907330042
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | #4-40 |
Screw Length | 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.012 in |
Description
These button head screws are TRUE TITANIUM(TM), specifically Grade 5 (Ti-6Al-4V). Grade 5 titanium is a common aerospace alloy that has been used in commercial aircraft for decades. It is now affordable for the average user and a key component when workin
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Split Lock Washer, For Screw Size 8 mm Steel, Zinc Plated Finish, 25 PK (77203)
- ZORO SELECT Class 10.9, M6-1.00 Hex Head Cap Screw, Black Oxide Steel, 60 mm L, 100 PK (M04100.060.0060)
- MIDWEST FASTENER Sheet Metal Screw, #10 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK (03251)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Stainless Steel, 25 mm Length, 50 PK (M51060.040.0025)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0016887)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 1 in Length (0017010)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016964)
- ALLIED TITANIUM #10-24 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0016977)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0017009)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 80 mm Length (0017214)
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Zinc Plated Steel, 35 mm Length, 100 PK (M07160.050.0035)
- Allied Titanium Socket Head Cap Screws