Shop All Socket Head Cap Screws
Allied Titanium
#2-56 Socket Head Cap Screw, Plain Titanium, 1/8 in Length
Mfr # 0032474
Zoro # G505391808
product price: $1.49
/ea
Sold in multiples of 40 for $59.60
$59.60
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
- System of Measurement Inch
- Thread Size #2-56
- Material Titanium
- Finish Plain
- Standards ANSI-B18.3, ASME-B18.3
Product Information
- Brand Allied Titanium
- MFR # 0032474
- Zoro # G505391808
- UPC # 51907321606
- Country of Origin China
- Category Socket Head Cap Screws
Dimensions
Thread Size | #2-56 |
Screw Length | 1/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Tolerance | +0/-0.006 in |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Hitch Pin, 1/2", 21403 (21403)
- NEWPORT FASTENERS Grade 5, 1/4"-20 Hex Head Cap Screw, Zinc Plated Steel, 1-1/2 in L, 100 PK (621064-100)
- MIDWEST FASTENER Lock Nut, 3/4"-10, Steel, Grade 8, Yellow Zinc, 3 PK (75501)
- ZORO SELECT Clevis Pin, Hdlss, Stl, 3/16x1 25/32 (WWG-HLPGRR-004)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 60 mm Length (0017212)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 5/8 in Length (0027977)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0017219)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016955)
- ALLIED TITANIUM #8-32 Socket Head Cap Screw, Plain Titanium, 2 in Length (0016974)
- ALLIED TITANIUM 1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/4 in Length (0017009)
- ZORO SELECT M4-0.70 Socket Head Cap Screw, Plain Steel, 6 mm Length, 100 PK (M07080.040.0006)
- Allied Titanium Socket Head Cap Screws