Shop All Socket Head Cap Screws
Allied Titanium
1/4"-20 Socket Head Cap Screw, Plain Titanium, 3/8 in Length
Mfr # 0017007
Zoro # G605392033
Sold in multiples of 10 for $89.90
$89.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 1/4"-20
- Screw Length 3/8 in
- Material Titanium
- Finish Plain
Product Information
- Brand Allied Titanium
- MFR # 0017007
- Zoro # G605392033
- UPC # 51907312703
- Country of Origin United States
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4"-20 |
Screw Length | 3/8 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.003 in |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Not Graded, 3/8"-24 Hex Head Cap Screw, Plain Stainless Steel, 3/4 in L, 50 PK (U51007.037.0075)
- ZORO SELECT Not Graded, 7/8"-9 Hex Head Cap Screw, Plain Stainless Steel, 1-1/2 in L, 5 PK (U55000.087.0150)
- ZORO SELECT Round Spacer, #6 Screw Size, Nylon, 1/4 in Overall Lg (140406RSN)
- MIDWEST FASTENER 5/16"-24 Socket Head Cap Screw, Plain Steel, 1 in Length, 6 PK (79548)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0016887)
- ALLIED TITANIUM #10-32 Socket Head Cap Screw, Plain Titanium, 1/2 in Length (0016986)
- ALLIED TITANIUM 1/2"-13 Socket Head Cap Screw, Plain Titanium, 1-1/2 in Length (0017068)
- ALLIED TITANIUM M5-0.80 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0017198)
- ALLIED TITANIUM M8-1.25 Socket Head Cap Screw, Titanium, 50 mm Length (0017680)
- ALLIED TITANIUM #10-24 Socket Head Cap Screw, Plain Titanium, 1-1/4 in Length (0016979)
- SUBURBAN BOLT AND SUPPLY M12 Socket Head Cap Screw, Plain Stainless Steel, 30 mm Length (A6490120030)
- Allied Titanium Socket Head Cap Screws