Shop All Socket Head Cap Screws
Allied Titanium
1/2"-13 Socket Head Cap Screw, Plain Titanium, 1-1/2 in Length
Mfr # 0017068
Zoro # G805391348
Sold in multiples of 2 for $75.98
$75.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Hex Drive
Socket Head
- System of Measurement Inch
- Thread Size 1/2"-13
- Screw Length 1-1/2 in
- Material Titanium
- Finish Plain
Product Information
- Brand Allied Titanium
- MFR # 0017068
- Zoro # G805391348
- UPC # 51907313212
- Country of Origin Unknown
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/2"-13 |
Screw Length | 1-1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.3, ASME-B18.3 |
Item | Socket Head Cap Screw |
Head Type | Socket |
Tolerance | +0/-0.004 in |
Description
These socket drives screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its positi
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70620600-004BX)
- ZORO SELECT Spring Pin, HD Coiled, 3/8x2-1/4in, Pln, PK5 (U39150.037.0225)
- MIDWEST FASTENER Machine Screw Nut, #8-32, Steel, Grade 2, Zinc Plated, 100 PK (03749)
- G.L. HUYETT Lock Nut, 2.933", Steel, Plain (AN-15)
- ALLIED TITANIUM #4-40 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0106548)
- ALLIED TITANIUM 5/16"-18 Socket Head Cap Screw, Plain Titanium, 1 in Length (0016662)
- ALLIED TITANIUM M6-1.00 Socket Head Cap Screw, Plain Titanium, 20 mm Length (0016847)
- ALLIED TITANIUM #6-32 Socket Head Cap Screw, Plain Titanium, 1/4 in Length (0016955)
- ALLIED TITANIUM M4-0.70 Socket Head Cap Screw, Plain Titanium, 8 mm Length (0040659)
- ALLIED TITANIUM M10-1.50 Socket Head Cap Screw, Plain Titanium, 25 mm Length (0016873)
- ZORO SELECT 3/4"-16 Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 5 PK (FHSFIA0750300-005T)
- Allied Titanium Socket Head Cap Screws