Shop All Machine Screws
Allied Titanium
#10-24 x 3/8 in Phillips Pan Machine Screw, Plain Titanium
Mfr # 0001529
Zoro # G405391427
Sold in multiples of 24 for $52.56
$52.56
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Titanium
- Finish Plain
- Standards ANSI-B18.6.3, ASME-B18.6.3
Product Information
- Brand Allied Titanium
- MFR # 0001529
- Zoro # G405391427
- UPC # 51907302599
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 3/8 in |
Dimensional Standards | ANSI-B18.6.3; ASME-B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.6.3, ASME-B18.6.3 |
Item | Machine Screw |
Tolerance | +0/-0.008 in |
Description
These pan head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its position on
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Captive Panel Screw, 5/16"-18 Thrd Sz, 1 1/2 in Lg, 3/8 in Thrd Lg, Knurled, Passivated (114113-1500-SS)
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , Steel Hot Dipped Galvanized Finish, 100 PK (U38157.037.0001)
- ZORO SELECT M8-1.25 Socket Head Cap Screw, Plain Stainless Steel, 40 mm Length, 50 PK (M51050.080.0040)
- ZORO SELECT Binding Screw, #10-24 Thd Sz, 18-8 Stainless Steel (5MA38)
- ALLIED TITANIUM #10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Titanium (0001534)
- ALLIED TITANIUM #10-24 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001530)
- ALLIED TITANIUM M5-0.80 x 12 mm Phillips Flat Machine Screw, Plain Titanium (0035445)
- ALLIED TITANIUM #10-32 x 3/4 in Phillips Pan Machine Screw, Plain Titanium (0001541)
- ALLIED TITANIUM M5-0.80 x 16 mm Phillips Pan Machine Screw, Plain Titanium (0036307)
- ALLIED TITANIUM 1/4"-20 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001576)
- ZORO SELECT M6-1.00 x 25 mm Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (M24540.060.0025)
- Allied Titanium Machine Screws