Shop All Machine Screws
Allied Titanium
#10-24 x 1-1/2 in Phillips Pan Machine Screw, Plain Titanium
Mfr # 0001534
Zoro # G705391905
product price: $2.95
/ea
Sold in multiples of 20 for $59.00
$59.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Pan Head
Phillips Drive
- System of Measurement Inch
- Thread Size #10-24
- Material Titanium
- Finish Plain
- Standards ANSI-B18.6.3, ASME-B18.6.3
Product Information
- Brand Allied Titanium
- MFR # 0001534
- Zoro # G705391905
- UPC # 51907302643
- Country of Origin China
- Category Machine Screws
Dimensions
Thread Size | #10-24 |
Fastener Length | 1-1/2 in |
Dimensional Standards | ANSI-B18.6.3; ASME-B18.6.3 |
Details
System of Measurement | Inch |
Head Type | Pan |
Drive | Phillips |
Material | Titanium |
Finish | Plain |
Standards | ANSI-B18.6.3, ASME-B18.6.3 |
Item | Machine Screw |
Tolerance | +0/-0.008 in |
Description
These pan head screws are TRUE TITANIUM(TM), specifically commercially pure Grade 2 (CP) titanium. Like platinum and gold, titanium is an element near the top of the galvanic scale and its resistance to corrosion of all kinds is legendary. Its position on
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hex Nut, 3/4"-10, Steel, Grade 5, Zinc Plated, 5 PK (69108)
- TE-CO Double-End Threaded Stud, M10-1.5mm Thread to M10-1.5mm Thread, 140 mm, Steel, Black Oxide, 2 PK (60456)
- ZORO SELECT Socket Set Screw, Cup, 3/4-10x3, PK5 (U07840.075.0300)
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Round, Plain Nylon, 73/200 in Head Ht, 1 1/8 in Lg, 10 PK (092520125T)
- ALLIED TITANIUM #10-24 x 3/8 in Phillips Pan Machine Screw, Plain Titanium (0001529)
- ALLIED TITANIUM #10-24 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001530)
- ALLIED TITANIUM #4-40 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001552)
- ALLIED TITANIUM M4-0.70 x 25 mm Phillips Flat Machine Screw, Plain Titanium (0035420)
- ALLIED TITANIUM #8-32 x 1/2 in Phillips Pan Machine Screw, Plain Titanium (0001567)
- ALLIED TITANIUM #12-24 x 1-3/4 in Phillips Pan Machine Screw, Plain Titanium (0008755)
- USA INDUSTRIALS #10-24 x 1 in Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 25 PK (ZSCRW-377)
- Allied Titanium Machine Screws