Shop All Electrical Boxes
Allied Moulded Products
Electrical Box, 75 cu in, Wall Box, 4 Gang, Fiberglass, Rectangular
Mfr # 4304-NK
Zoro # G805309343
product price: $14.49
/ea
$14.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 75 cu in
- Box Type Wall Box
- Number of Gangs 4
- Material Fiberglass
- Width 7-1/2 in
Product Information
- Brand Allied Moulded Products
- MFR # 4304-NK
- Zoro # G805309343
- UPC # 85339128489
- Country of Origin United States
- Category Electrical Boxes
Dimensions
Width | 7-1/2 in |
Depth | 3-9/16 in |
Height | 3-3/4 in |
Details
Item | Electrical Box |
Capacity | 75 cu in |
Box Type | Wall Box |
Number of Gangs | 4 |
Material | Fiberglass |
Opening Shape | Rectangular |
Color | Off-White |
Volume | 75 cu. in. |
Mounting Description | Angled mid nails |
Box Features | Nails, Speed "K" nonmetallic clamps |
Additional Materials | Carbon steel fasteners, Polyvinyl chloride clamps |
Description
Allied Moulded switch and outlet boxes are molded of impact-resistant " high-strength fiberglass reinforced thermoset polyester material. Our FiberglassBox ""Premier Series"" line of products was created for the electrical contractor looking for non-metallic outlet boxes with ""hard box"" characteristics. That's why Allied Moulded's FiberglassBox line is known as ""The Contractor's Choice"" and offers the following advantages: Non-corrosive" Non-conductive and no ground required Non-distorting in high heat Will not melt Shatter resistant in cold temperatures Lightweight and a Heat insulator. Allied Moulded fiberglass boxes are classified by Underwriters Laboratories for use in 2-hour rated walls or ceilings. Allied Moulded FiberglassBox series boxes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Molded Case Circuit Breaker, HDA Series 100A, 2 Pole, 600V AC (HDA261001)
- RELAY AND CONTROL 120VAC Definite Purpose Contactor 3P 120A (DPC-120A3P120)
- EATON IEC Magnetic Contactor, 3 Poles, 120 V AC, 12 A, Reversing: No (XTCE012B10A)
- MERSEN UL Class Fuse, T Class, A6T Series, Fast-Acting, 250A, 600V AC, Non-Indicating (A6T250)
- ALLIED MOULDED PRODUCTS Electrical Box, 32.5 cu in, 2 Gang (H2300=NK)
- ALLIED MOULDED PRODUCTS Electrical Box, 22.5 cu in, Wall Box, 1 Gang, Fiberglass Reinforced Polyester, Rectangular (1099-NV)
- ALLIED MOULDED PRODUCTS Electrical Box, 25 cu in, Ceiling Box, Polycarbonate, Round (SB=CB)
- ALLIED MOULDED PRODUCTS Electrical Box, 23 cu in, Wall Box, 1 Gang, Polyvinyl Chloride (SB=1)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, Fiberglass (H9338ESGC2)
- ALLIED MOULDED PRODUCTS Electrical Box, 14 cu in, Ceiling Box, 1 Gang, Fiberglass, Round (H9338=ESK)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, Under Cabinet Distribution Box, Stainless Steel (RU170W)
- Allied Moulded Products Electrical Boxes